Skip Content

Wire Stripper,7-3/4" Overall Length,18 to 10 AWG Capacity,Solid and Stranded Cable Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wire Stripper, 7-3/4" Overall Length, 18 to 10 AWG Capacity, Solid and Stranded Cable Type

Price $73.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 55101 (Change)


Invalid Zip Code

ST. PAUL branch 499

  • Item # 46W389
  • Mfr. Model # 45-9120
  • UNSPSC # 27111510
  • Catalog Page # N/A
  • Shipping Weight 0.47 lbs.
Country of Origin Hong Kong Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7-3/4"
  • Capacity 18 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Functions Strip/Cut
  • Adjustable Automatic
  • Handle Type Spring Return
  • Handle Material Double Insulated Santoprene
  • Features Laser Hardened Jaws and Edges, Textured Handle, Perspiration, Water, Oil and Chemical Resistant
  • Standards UL Listed, Meets ASTM F1505-01 and IEC 60 900, and OSHA Requirements for Insulated Tools 29 CFR 1910
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.