Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Nut/Multi-Bit Screwdriver


Technical Specs

  • ItemWire Nut/Multi-Bit Screwdriver 
  • Primary ApplicationElectrician 
  • Bit StyleDouble Ended 
Driver Type
Please Select
Ratcheting
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Driver Type
Ratcheting
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
35-688
21-in-1
Yes
Magnetic
Phillips: #1, #2, #3, Slotted: 3/16, 1/4, 5/16 In., Square: #1, #2, Torx: T15, T20, T25, T30, Hex: 3/32, 1/8, 3/16, 5/32 In., Nutdrivers: 1/4, 5/16, 7/16 In., And Ratchet Handle
Ergonomic Plastic
10
9-1/2"

$35.15 / each

Enter location to check availability
Multi-Bit Screwdriver,9-1/2 In,21-in-1
Catalog Page #  534 

Price $35.15 / each

Technical Specs

  • ItemWire Nut/Multi-Bit Screwdriver
  • Driver Type21-in-1
  • Primary ApplicationElectrician
  • RatchetingYes
  • Bit Retainer TypeMagnetic
  • IncludesPhillips: #1, #2, #3, Slotted: 3/16, 1/4, 5/16 In., Square: #1, #2, Torx: T15, T20, T25, T30, Hex: 3/32, 1/8, 3/16, 5/32 In., Nutdrivers: 1/4, 5/16, 7/16 In., And Ratchet Handle
  • Handle DesignErgonomic Plastic
  • Number of Pieces10
  • Bit StyleDouble Ended
  • Overall Length9-1/2"
35-908
7-in-1
No
Quick Change
Slotted 1/4 and 3/16", Phillips #1 and #2, Hex Driver Shaft 1/4 and 5/16"
Nylon Resin
4
8-1/2"

$15.80 / each

Enter location to check availability
Screwdriver/Nutdriver,7-in-1
Catalog Page #  NA

Price $15.80 / each

Technical Specs

  • ItemWire Nut/Multi-Bit Screwdriver
  • Driver Type7-in-1
  • Primary ApplicationElectrician
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 1/4 and 3/16", Phillips #1 and #2, Hex Driver Shaft 1/4 and 5/16"
  • Handle DesignNylon Resin
  • Number of Pieces4
  • Bit StyleDouble Ended
  • Overall Length8-1/2"
35-988
9-in-1
Yes
Quick Change
1/4" And 3/16" Slotted, #1 And # 2 Phillips, 1/4", 5/15", 7/16" Nutdrivers
Nylon Resin
4
8-1/2"

$39.30 / each

Enter location to check availability
Screwdriver,Mulit Bit
Catalog Page #  534 

Price $39.30 / each

Technical Specs

  • ItemWire Nut/Multi-Bit Screwdriver
  • Driver Type9-in-1
  • Primary ApplicationElectrician
  • RatchetingYes
  • Bit Retainer TypeQuick Change
  • Includes1/4" And 3/16" Slotted, #1 And # 2 Phillips, 1/4", 5/15", 7/16" Nutdrivers
  • Handle DesignNylon Resin
  • Number of Pieces4
  • Bit StyleDouble Ended
  • Overall Length8-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More