Skip Content

Voltage Tester,600VAC,600VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Voltage Tester, 600VAC, 600VDC

Price $54.70 / each

Please sign in or register to access lists

Go

Ship to: 33002 (Change)

Go

Invalid Zip Code


MIAMI branch 484

  • Item # 3T887
  • Mfr. Model # 61-065
  • NSN # 
  • UNSPSC # 41113637
  • Catalog Page # 769
  • Shipping Weight 0.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVoltage Tester
  • AC Voltage Range80 to 600
  • DC Voltage Range80 to 600
  • Calibration Frequency25 to 60 Hz
  • Safety RatingCAT III 600V
  • Display(4) Neon Lamps
  • Basic DC AccuracyRelative indication Only
  • Battery Type(4) 1.5V (Mfr. No. 61-201, IEC LR44)
  • Manufacturers Warranty Length2 yr.
  • Special FeaturesVibration Mode with Indicator Movement, Autoswitching Voltage/Continuity Technology (Mfr. No. 61-076), Independent Solenoid and Electronic Circuitry Design Provides Back Up Voltage Indication for Added Safety, Replaceable Test Leads, Shielded Probe Tips, Ultrasonically Welded and O Ring Sealed for Added Durability
  • Vibrates When Voltage PresentYes
  • Low ImpedanceYes
  • DC PolarityYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The IDEAL® voltage tester tests for AC and DC voltage. Vibrates when voltage is present. Extremely rugged and reliable with bright long-life LED and neon indicator lamps. Dual voltage indication for backup safety. Replaceable leads with shielded probe tips.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.