Skip Content

Voltage Performance Monitor,15 - 265 VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Voltage Performance Monitor, 15 - 265 VAC

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2FGL8
  • Mfr. Model # 61-830
  • UNSPSC # 41113637
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1-Phase Loggers and Recorders
IDEAL® 61-830
• Bright organic LED (OLED) display
Plug-in logger measures real-time true RMS voltage and frequency with selectable thresholds. Logs only critical voltage, sags, swells, and spikes. Continuous sampling with 128 samples per cycle. Plugs directly into outlet; invertible display adjusts to orientation. Includes international plug adapters and carrying case.

View More

Technical Specs

  • Item Voltage Performance Monitor
  • Voltage Range 15 to 265 AC
  • Voltage Accuracy +/-1%
  • Voltage Channels 1
  • Current Range 0 to 600 AC
  • True RMS Yes
  • Phase Single
  • Power Source (3) AA Batteries
  • Voltage Logging Yes
  • Voltage THD Logging Yes
  • Storage 512 Event
  • Harmonic Capture Range To 51st
  • Min. Transient Duration 6 uS
  • Safety Rating CAT III 300V
  • Includes Four International Plug Adapters, Carrying Case, Quick Reference Guide and Instructions
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.