Skip Content

Heat Shrink, 6in Length, 1/4in OD,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Heat Shrink, 6in Length, 1/4in OD, PK10

IDEAL

Price: NA / pkg. of 10

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 25A170
  • Mfr. Model # 46-316
  • UNSPSC # 39121711
  • Catalog Page # N/A
  • Shipping Weight 0.01 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.

Technical Specs

  • ItemThin-Wall Heat Shrink, 6in Length, 1/4in OD
  • Wire Range14 - 8 AWG
  • Length6 in
  • Width (In.)1/4
  • I.D. Before Shrinking (In.)0.268
  • I.D. After Shrinking (In.)0.126
  • Shrink Ratio2:1
  • Wall Thickness After Shrinking (In.)0.022
  • Material of ConstructionPolyolefin
  • Temp. Range (F)-67 to 257
  • Max. Voltage600
  • ColorBlack
  • ResistsCommon Fluids and Solvents
  • FeaturesHighly flame-retardant and flexible
  • StandardsMeets UL 486D 125 Degrees C VW-1 600V
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.