Skip Content

 
SPST Toggle Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPST Toggle Switch

IDEAL


Technical Specs

  • ItemToggle Switch 
  • Contact FormSPST 
  • Number of Connections
  • TerminalsScrew 
  • Mounting Hole0.5" Dia. 
  • AC Contact Rating20A @ 125v, 10A @ 250V 
  • HP3/4 
Switch Function
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Switch Function
Availability
Price
Qty
774011
Maintained On/Off

$10.84 / each

Toggle Switch,SPST,2 Conn.,Maint. On/Off
Catalog Page #  NA

Price: $10.84 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionMaintained On/Off
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating20A @ 125v, 10A @ 250V
  • HP3/4
774019
On/Off

$14.41 / each

Toggle Switch,SPST,2 Conn.,On/Off
Catalog Page #  NA

Price: $14.41 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating20A @ 125v, 10A @ 250V
  • HP3/4