Skip Content

 
Guard Rail System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Guard Rail System

Technical Specs

  • Item Guard Rail System 
  • Color Safety Yellow 
  • Number of Ribs
Material
Please Select
Mounting Style
Please Select
Nominal Length
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • IDEAL SHIELD 
Select items to compare View Compare
17 Products
Compare /
Item #
Mfr.
Model #
Material
Mounting Style
Nominal Length
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
HGR-2-120-36-C-12
High Density Polyethylene
Core In
10 ft.
36"

$1,477.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,477.00 / each

Technical Specs

  • Item Guard Rail System
  • Material High Density Polyethylene
  • Mounting Style Core In
  • Nominal Length 10 ft.
  • Color Safety Yellow
  • Overall Height 36"
  • Number of Ribs 0
HGR-2-144-36-C-18
High Density Polyethylene
Core In
12 ft.
36"

$1,686.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,686.00 / each

Technical Specs

  • Item Guard Rail System
  • Material High Density Polyethylene
  • Mounting Style Core In
  • Nominal Length 12 ft.
  • Color Safety Yellow
  • Overall Height 36"
  • Number of Ribs 0
HGR-2-144-36-C-12
High Density Polyethylene
Core In
12 ft.
36"

$1,686.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,686.00 / each

Technical Specs

  • Item Guard Rail System
  • Material High Density Polyethylene
  • Mounting Style Core In
  • Nominal Length 12 ft.
  • Color Safety Yellow
  • Overall Height 36"
  • Number of Ribs 0
HGR-2-096-36-C-12
High Density Polyethylene
Core In
8 ft.
36"

$1,304.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,304.00 / each

Technical Specs

  • Item Guard Rail System
  • Material High Density Polyethylene
  • Mounting Style Core In
  • Nominal Length 8 ft.
  • Color Safety Yellow
  • Overall Height 36"
  • Number of Ribs 0
HGR-2-096-36-C-18
High Density Polyethylene
Core In
8 ft.
36"

$1,304.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,304.00 / each

Technical Specs

  • Item Guard Rail System
  • Material High Density Polyethylene
  • Mounting Style Core In
  • Nominal Length 8 ft.
  • Color Safety Yellow
  • Overall Height 36"
  • Number of Ribs 0
HGR-2-120-36-P
High Density Polyethylene
Floor Mounted
10 ft.
36"

$1,477.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,477.00 / each

Technical Specs

  • Item Guard Rail System
  • Material High Density Polyethylene
  • Mounting Style Floor Mounted
  • Nominal Length 10 ft.
  • Color Safety Yellow
  • Overall Height 36"
  • Number of Ribs 0
HGR-2-144-36-P
High Density Polyethylene
Floor Mounted
12 ft.
36"

$1,686.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,686.00 / each

Technical Specs

  • Item Guard Rail System
  • Material High Density Polyethylene
  • Mounting Style Floor Mounted
  • Nominal Length 12 ft.
  • Color Safety Yellow
  • Overall Height 36"
  • Number of Ribs 0
HGR-2-048-36-P
High Density Polyethylene
Floor Mounted
4 ft.
36"

$982.00 / each

Enter location to check availability
Catalog Page #  NA

Price $982.00 / each

Technical Specs

  • Item Guard Rail System
  • Material High Density Polyethylene
  • Mounting Style Floor Mounted
  • Nominal Length 4 ft.
  • Color Safety Yellow
  • Overall Height 36"
  • Number of Ribs 0
HGR-2-096-36-P
High Density Polyethylene
Floor Mounted
8 ft.
36"

$1,304.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,304.00 / each

Technical Specs

  • Item Guard Rail System
  • Material High Density Polyethylene
  • Mounting Style Floor Mounted
  • Nominal Length 8 ft.
  • Color Safety Yellow
  • Overall Height 36"
  • Number of Ribs 0
HGR-1-120-14 .75-C-12
Thermoplastic Polyethylene
Core In
10 ft.
14-3/4"

$930.00 / each

Enter location to check availability
Catalog Page #  NA

Price $930.00 / each

Technical Specs

  • Item Guard Rail System
  • Material Thermoplastic Polyethylene
  • Mounting Style Core In
  • Nominal Length 10 ft.
  • Color Safety Yellow
  • Overall Height 14-3/4"
  • Number of Ribs 0
HGR-1-144-143/4-C-12
Thermoplastic Polyethylene
Core In
12 ft.
14-3/4"

$1,017.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,017.00 / each

Technical Specs

  • Item Guard Rail System
  • Material Thermoplastic Polyethylene
  • Mounting Style Core In
  • Nominal Length 12 ft.
  • Color Safety Yellow
  • Overall Height 14-3/4"
  • Number of Ribs 0
HGR-1-048-143/4-C-12
Thermoplastic Polyethylene
Core In
4 ft.
14-3/4"

$660.00 / each

Enter location to check availability
Catalog Page #  NA

Price $660.00 / each

Technical Specs

  • Item Guard Rail System
  • Material Thermoplastic Polyethylene
  • Mounting Style Core In
  • Nominal Length 4 ft.
  • Color Safety Yellow
  • Overall Height 14-3/4"
  • Number of Ribs 0
HGR-2-048-36-C-12
Thermoplastic Polyethylene
Core In
4 ft.
36"

$982.00 / each

Enter location to check availability
Catalog Page #  NA

Price $982.00 / each

Technical Specs

  • Item Guard Rail System
  • Material Thermoplastic Polyethylene
  • Mounting Style Core In
  • Nominal Length 4 ft.
  • Color Safety Yellow
  • Overall Height 36"
  • Number of Ribs 0
HGR-1-096-143/4-C-12
Thermoplastic Polyethylene
Core In
8 ft.
14-3/4"

$844.00 / each

Enter location to check availability
Catalog Page #  NA

Price $844.00 / each

Technical Specs

  • Item Guard Rail System
  • Material Thermoplastic Polyethylene
  • Mounting Style Core In
  • Nominal Length 8 ft.
  • Color Safety Yellow
  • Overall Height 14-3/4"
  • Number of Ribs 0
HGR-1-120-143/4P
Thermoplastic Polyethylene
Floor Mounted
10 ft.
14-3/4"

$930.00 / each

Enter location to check availability
Catalog Page #  NA

Price $930.00 / each

Technical Specs

  • Item Guard Rail System
  • Material Thermoplastic Polyethylene
  • Mounting Style Floor Mounted
  • Nominal Length 10 ft.
  • Color Safety Yellow
  • Overall Height 14-3/4"
  • Number of Ribs 0
HGR-1-144-143/4-C-8
Thermoplastic Polyethylene
Floor Mounted
12 ft.
14-3/4"

$1,017.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,017.00 / each

Technical Specs

  • Item Guard Rail System
  • Material Thermoplastic Polyethylene
  • Mounting Style Floor Mounted
  • Nominal Length 12 ft.
  • Color Safety Yellow
  • Overall Height 14-3/4"
  • Number of Ribs 0
HGR-1-96-143/4-C-8
Thermoplastic Polyethylene
Floor Mounted
8 ft.
14-3/4"

$844.00 / each

Enter location to check availability
Catalog Page #  NA

Price $844.00 / each

Technical Specs

  • Item Guard Rail System
  • Material Thermoplastic Polyethylene
  • Mounting Style Floor Mounted
  • Nominal Length 8 ft.
  • Color Safety Yellow
  • Overall Height 14-3/4"
  • Number of Ribs 0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More