Skip Content

Receptacle Tester with AFCI,85 to 265VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Receptacle Tester with AFCI, 85 to 265VAC

Clearance Price $364.28 / each

Price $404.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PA27
  • Mfr. Model # 61-165
  • NSN # 2540-01-098-1865
  • UNSPSC # 39121406
  • Catalog Page # 767
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReceptacle Tester with AFCI
  • Voltage85 to 265VAC
  • IndicatorSuper Bright LCD
  • Frequency Range45 to 65 Hz
  • Voltage Drop0.1 to 50.0%
  • Load Current12, 15, 20A
  • Safety RatingCAT III 300V
  • StandardsUL, cULus
  • IncludesCarrying Case, 1 ft. Extension Cord, Instructions
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Receptacle Tester with AFCI, 85 to 265VACI use this product for home inspection and electrical connection on construction sites. It is good for checking voltage dropage and testing the GFCI's and now that Arc fault protection is required in new homes I can check it at the outlets It even notes false grounds.Minor problems are it is a little slow registering the polarities which adds time to inspections and if the ground is facing down you have to twist the wire to get the reading from the display. September 27, 2014
  • 2015-04-24T19:43:31.828-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1PA27, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.