Skip Content

LanXPLORER Tester w/ Remote,Cords,Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LanXPLORER Tester w/ Remote, Cords, Case

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 12V421
  • Mfr. Model # R150002
  • UNSPSC # 41113715
  • Catalog Page # 454
  • Shipping Weight 6.15 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LanXPLORER Tester
  • Display 3.5" QVGA Color
  • Application 10/100/1000 Mbps Ethernet Service Detection, RJ45 End-point Connection, Netmap and Netverify Functions to Identify Network Devices, Lists to 10 Network Talkers, Bandwidth Meter, PoE and PoE+ Detection with Load Test to Determine Available Wattage, Wire Map with TDR, Storage for 7,500 Tests
  • For Use With 10/100/1000 Mbps Ethernet Networks
  • Features 10/100/1000 Mbps Service Detection, Tracing Tone Generator
  • Measures Wire Map, Length, Distance to Fault (TDR), Devices on Network, Devices Added to Network, Devices Missing From Network, Bandwidth Utilization of Device, PoE/PoE+ Detection with Load Test
  • Connector Type RJ45, USB
  • Data Safe Monitor No
  • Line Polarity Indicator No
  • Waterproof No
  • Standards CE & WEEE
  • Includes Tester, 2 x RJ-45 STP Patch Cords, 1 Smart Remote, 6AA Batteries, Printed Quick Reference Guide, Manual On CD, Soft-Side Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.