Skip Content

 
DPDT Toggle Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DPDT Toggle Switch


Technical Specs

  • ItemToggle Switch 
  • Contact FormDPDT 
  • Number of Connections
  • Mounting Hole0.5" Dia. 
  • AC Contact Rating20A @ 125v, 10A @ 250V 
Switch Function
Please Select
Terminals
Please Select
HP
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Switch Function
Terminals
HP
Price
Qty
Please use Qty box to add item(s) to cart.
774006
Momentary On/Off/Momentary On
Quick Connect Tab

$7.48 / each

Enter location to check availability
Toggle Switch,DPDT,Mom On/Off/Mom On
Catalog Page #  NA

Price $7.48 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionMomentary On/Off/Momentary On
  • TerminalsQuick Connect Tab
  • Mounting Hole0.5" Dia.
  • AC Contact Rating20A @ 125v, 10A @ 250V
774115
Momentary On/Off/Momentary On
Quick Connect Tab
1-1/2

$16.09 / each

Enter location to check availability
Toggle Switch,DPDT,Mom On/Off/Mom On
Catalog Page #  NA

Price $16.09 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionMomentary On/Off/Momentary On
  • TerminalsQuick Connect Tab
  • Mounting Hole0.5" Dia.
  • AC Contact Rating20A @ 125v, 10A @ 250V
  • HP1-1/2
774000
Momentary On/Off/Momentary On
Screw
1-1/2

$15.61 / each

Enter location to check availability
Toggle Switch,DPDT,Mom On/Off/Mom On
Catalog Page #  NA

Price $15.61 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionMomentary On/Off/Momentary On
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating20A @ 125v, 10A @ 250V
  • HP1-1/2
774003
On/Off/On
Quick Connect Tab
1-1/2

$14.72 / each

Enter location to check availability
Toggle Switch,DPDT,6 Conn.,On/Off/On
Catalog Page #  NA

Price $14.72 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • TerminalsQuick Connect Tab
  • Mounting Hole0.5" Dia.
  • AC Contact Rating20A @ 125v, 10A @ 250V
  • HP1-1/2
774016
On/Off/On
Screw
1-1/2

$16.09 / each

Enter location to check availability
Toggle Switch,DPDT,6 Conn.,On/Off/On
Catalog Page #  NA

Price $16.09 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating20A @ 125v, 10A @ 250V
  • HP1-1/2
774015
On/On
Screw
1-1/2

$16.03 / each

Enter location to check availability
Toggle Switch,DPDT,6 Conn.,On/On
Catalog Page #  NA

Price $16.03 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/On
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating20A @ 125v, 10A @ 250V
  • HP1-1/2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More