Skip Content

Push In Connector,2 Port,Red,PK 5000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Push In Connector, 2 Port, Red, PK 5000

IDEAL

Price: $758.00 / pkg. of 5,000

Please sign in or register to access lists

  • Item # 5EKL5
  • Mfr. Model # 30-1632
  • UNSPSC # 39121409
  • Catalog Page # 530
  • Shipping Weight 21.36 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPush In Connector
  • Connector Type2 Port
  • ColorRed
  • Min. Wire Size20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand), 18 Stranded (7 strand); 18 Tin-Bond Stranded ( Less Than or Equal To 19 Strand) AWG
  • Max. Wire Combination20-12 Solid, 16-12 Stranded ( Less Than or Equal To 19 Strand), 18 Stranded (7 strand); 18-14 Tin-Bond Stranded ( Less Than or Equal To 19 Strand) AWG
  • Max. Wire Size12 Solid, 12 Stranded ( Less Than or Equal To 19 Strand), 18 Stranded (7 strand); 14 Tin-Bond Stranded ( Less Than or Equal To 19 Strand) AWG
  • Max. Voltage600
  • Description/Special FeaturesPolycarbonate Housing with Ergonomic Grip
  • Wire TypeCopper - solid and stranded, Stranded tin-bonded copper
  • Length0.78"
  • Height0.38"
  • StandardsUL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Wire Connectors
In-Sure™ Push-In Wire Connectors
• Meet UL 467 for grounding and bonding applications Meet UL 94V-2 flame-retardant shell rated at 105°C (221°F) Max. voltage: 600V
Feature compact size making installations easy. No-twist connection reduces repetitive motion fatigue. Low insertion force allows fast and easy connections. Clear shell gives visual verification of connection. Accepts solid or stranded wire.
UL Listed and CSA Certified.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.