Skip Content

Coax Compression Kit,4,5-1/2,6-3/4 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coax Compression Kit, 4,5-1/2,6-3/4 In L

Price $116.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 21162 (Change)

Go

Invalid Zip Code

BALTIMORE branch 898

  • Item # 21XN71
  • Mfr. Model # 33-793
  • UNSPSC # 27111518
  • Catalog Page # 458
  • Shipping Weight 1.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoax Compression Kit
  • Overall Length6-3/4", 5-1/2", 4"
  • For Use WithCompression Tool for BNC, F-Type, RG-11, RCA and Mini Coax Connectors; Cutting Multi-pair Cable up to 1/2" and Coax Cable up to RG-9U; Stripping RG-6, RG-6 Quad, RG-59 Coax Cable
  • CutsYes
  • StripsYes
  • AdjustableNo
  • Handle TypeCushion Grip
  • FeaturesPlastic Handle, Adjustable Compression Tool Works with Most Non-Ideal Connectors, RG-6/6Quad/59 Coaxial Cable
  • IncludesHip Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Included hip pouch keeps tools close at hand for quick access.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.