Skip Content

Crct Trcng Kit,350VAC,Enrgzd/UnEnrgzd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Crct Trcng Kit, 350VAC, Enrgzd/UnEnrgzd

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4GA60
  • Mfr. Model # 61-954
  • UNSPSC # 41113644
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circuit Tracing Kit
  • Voltage Range 90 to 350VAC
  • For Use On Energized/Unenergized Lines
  • Traces Wires in Floors Yes
  • Traces Wires in Walls Yes
  • Traces Wires in Conduit Yes
  • Traces Wires in Non-Metalic Conduit Yes
  • Breaker/Fuse Identification Yes
  • Locate Shorts Yes
  • Maximum Depth Up to 15 ft.
  • Receiver to Transmitter Distance Up to 4 mi.
  • Audible Indicator Yes
  • Display LED
  • Voltage Protection Fuse
  • Safety Rating CAT III 600V
  • Coupling Direct
  • Battery Type AA
  • Includes Receiver, Transmitter, Outlet Adapter, Alligator Clips, 25 ft. Test Lead, Batteries, Hard Carrying Case
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.