Skip Content

Carbide Hole Cutter,3/4 In Hole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carbide Hole Cutter, 3/4 In Hole

IDEAL

Price: $40.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10F508
  • Mfr. Model # 36-300
  • UNSPSC # 27112826
  • Catalog Page # 1175
  • Shipping Weight 0.21 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarbide Hole Cutter
  • Hole Size (In.)3/4
  • Shank Size (In.)3/8
  • Max. Cutting Depth (In.)1/4
  • Cutting EdgeCarbide
  • Pilot DrillYes
  • Pilot Drill Size3/8" Diameter
  • ApplicationFor Hole Cutting And Knock-Outs For Sheet Metal To Stainless Steel
  • Number of Pieces1

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is the I.D. 3/4.....

using this for 3/4" door contacts.
9 months ago
by
Read all my Q&A
 
Please wait while more information about dajens72 is loaded.
Additional information about dajens72 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The hole size is 3/4 inch.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1