Skip Content

 
Cable Cutter,Shear Cut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cable Cutter

IDEAL


Technical Specs

  • Primary ApplicationElectrical Cable 
  • ItemCable Cutter 
  • Cutting ActionShear Cut 
Overall Length
Please Select
Cutting Capacity Copper
Please Select
Cutting Capacity Aluminum
Please Select
Cutting Capacity Communication Cable
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Cutting Capacity Copper
Cutting Capacity Aluminum
Cutting Capacity Communication Cable
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
35-078
12"
1000 MCM

$979.00 / each

Cable Cutter,Shear Cut,12 In
Catalog Page #  1177 

$979.00 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length12"
  • Cutting Capacity Aluminum1000 MCM
35-031
14"
250 MCM
250 MCM

$134.65 / each

Cable Cutter,Shear Cut,14 In
Catalog Page #  NA

$134.65 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length14"
  • Cutting Capacity Copper250 MCM
  • Cutting Capacity Aluminum250 MCM
35-056
14-1/2"
400 MCM, 600 MCM Soft
600 MCM

$362.50 / each

Cable Cutter,Shear Cut,14-1/2 In
Catalog Page #  NA

$362.50 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length14-1/2"
  • Cutting Capacity Copper400 MCM, 600 MCM Soft
  • Cutting Capacity Communication Cable600 MCM
35-032
22"

Product ships within 5 business days from supplier

$221.00 / each

Cable Cutter,Shear Cut,22 In
Catalog Page #  NA

$221.00 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length22"
    35-033
    32"
    1000 MCM
    1000 MCM

    $262.25 / each

    Cable Cutter,Shear Cut,32 In
    Catalog Page #  NA

    $262.25 / each

    Technical Specs

    • Primary ApplicationElectrical Cable
    • ItemCable Cutter
    • Cutting ActionShear Cut
    • Overall Length32"
    • Cutting Capacity Copper1000 MCM
    • Cutting Capacity Aluminum1000 MCM
    45-074
    7"
    1/2"

    $69.70 / each

    Cable Cutter,Shear Cut
    Catalog Page #  NA

    $69.70 / each

    Technical Specs

    • Primary ApplicationElectrical Cable
    • ItemCable Cutter
    • Cutting ActionShear Cut
    • Overall Length7"
    • Cutting Capacity Communication Cable1/2"
    35-052
    9-1/2"

    $76.30 / each

    Cable Cutter,Shear Cut,9-1/2 In
    Catalog Page #  NA

    $76.30 / each

    Technical Specs

    • Primary ApplicationElectrical Cable
    • ItemCable Cutter
    • Cutting ActionShear Cut
    • Overall Length9-1/2"
      35-3052
      9-1/2"

      $81.25 / each

      Cable Cutter,Shear Cut,9-1/2 In
      Catalog Page #  NA

      $81.25 / each

      Technical Specs

      • Primary ApplicationElectrical Cable
      • ItemCable Cutter
      • Cutting ActionShear Cut
      • Overall Length9-1/2"
        35-053
        9-3/4"
        750 MCM

        $560.50 / each

        Cable Cutter,Shear Cut,9-3/4 In
        Catalog Page #  NA

        $560.50 / each

        Technical Specs

        • Primary ApplicationElectrical Cable
        • ItemCable Cutter
        • Cutting ActionShear Cut
        • Overall Length9-3/4"
        • Cutting Capacity Communication Cable750 MCM