Skip Content

 
Concrete Chain Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Concrete Chain Saw


Technical Specs

  • Fuel TypeGas 
  • Tool Weight21 lb. 
Item
Please Select
Bar Length
Please Select
Engine RPM
Please Select
HP
Please Select
Engine
Please Select
Engine Displacement
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Item
Bar Length
Engine RPM
HP
Engine
Engine Displacement
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
553463
Concrete Chain Saw
12"
9300
6.4
2 Stroke, Air Cooled
5.7 cu. in. (94cc)

Product ships within 10 business days from supplier.

$2,783.00 / each

Concrete Chain Saw,Gas,6.4 HP,12 in.
Catalog Page #  NA

Price $2,783.00 / each

Technical Specs

  • ItemConcrete Chain Saw
  • Bar Length12"
  • Engine RPM9300
  • HP6.4
  • Fuel TypeGas
  • Engine2 Stroke, Air Cooled
  • Engine Displacement5.7 cu. in. (94cc)
  • Tool Weight21 lb.
545058
Concrete Chain Saw
12"
9500
5.0
2 Stroke, Single Cylinder, Air Cooled
4.7 cu. in. (77cc)

$1,833.00 / each

Concrete Chain Saw,12 In. Bar,5.0 HP
Catalog Page #  1008 

Price $1,833.00 / each

Technical Specs

  • ItemConcrete Chain Saw
  • Bar Length12"
  • Engine RPM9500
  • HP5.0
  • Fuel TypeGas
  • Engine2 Stroke, Single Cylinder, Air Cooled
  • Engine Displacement4.7 cu. in. (77cc)
  • Tool Weight21 lb.
544107
Concrete Chain Saw
14"
9300
6.4
2 Stroke, Single Cylinder, Air Cooled
5.7 cu. in. (94cc)

Product ships within 5 business days from supplier.

$2,604.00 / each

Concrete Chain Saw,14 In. Bar,6.4 HP
Catalog Page #  1008 

Price $2,604.00 / each

Technical Specs

  • ItemConcrete Chain Saw
  • Bar Length14"
  • Engine RPM9300
  • HP6.4
  • Fuel TypeGas
  • Engine2 Stroke, Single Cylinder, Air Cooled
  • Engine Displacement5.7 cu. in. (94cc)
  • Tool Weight21 lb.
545099
Concrete Chain Saw
14"
9500
5.0
2 Stroke, Single Cylinder, Air Cooled
4.7 cu. in. (77cc)

$1,953.00 / each

Concrete Chain Saw,14 In. Bar,5.0 HP
Catalog Page #  1008 

Price $1,953.00 / each

Technical Specs

  • ItemConcrete Chain Saw
  • Bar Length14"
  • Engine RPM9500
  • HP5.0
  • Fuel TypeGas
  • Engine2 Stroke, Single Cylinder, Air Cooled
  • Engine Displacement4.7 cu. in. (77cc)
  • Tool Weight21 lb.
546804
Concrete Chain Saw
16"
9300
6.4
2 Stroke, Air Cooled
5.7 cu. in. (94cc)

Product ships within 10 business days from supplier.

$2,898.00 / each

Concrete Chain Saw,Gas,6.4 HP,16 in.
Catalog Page #  NA

Price $2,898.00 / each

Technical Specs

  • ItemConcrete Chain Saw
  • Bar Length16"
  • Engine RPM9300
  • HP6.4
  • Fuel TypeGas
  • Engine2 Stroke, Air Cooled
  • Engine Displacement5.7 cu. in. (94cc)
  • Tool Weight21 lb.
695GC-16
Concrete Chain Saw
16"
9300
6.4
2 Stroke, Single Cylinder, Air Cooled
5.7 cu. in. (94cc)

$2,917.00 / each

Concrete Chain Saw,16 In. Bar,6.4 HP
Catalog Page #  1008 

Price $2,917.00 / each

Technical Specs

  • ItemConcrete Chain Saw
  • Bar Length16"
  • Engine RPM9300
  • HP6.4
  • Fuel TypeGas
  • Engine2 Stroke, Single Cylinder, Air Cooled
  • Engine Displacement5.7 cu. in. (94cc)
  • Tool Weight21 lb.
545018
Ductile Iron and Cast Iron Chain Saw
16"
9300
6.4
2 Stroke, Single Cylinder
5.7 cu. in. (94cc)

$2,923.00 / each

Ductile Iron, Cast Iron Chain Saw,6.4 HP
Catalog Page #  1008 

Price $2,923.00 / each

Technical Specs

  • ItemDuctile Iron and Cast Iron Chain Saw
  • Bar Length16"
  • Engine RPM9300
  • HP6.4
  • Fuel TypeGas
  • Engine2 Stroke, Single Cylinder
  • Engine Displacement5.7 cu. in. (94cc)
  • Tool Weight21 lb.

Alternate Search Terms