Skip Content

Universal Motor Starting Relay,50 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ICM

Universal Motor Starting Relay, 50 Amps

Price $37.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ECC9
  • Mfr. Model # ICMUMSR-50B
  • UNSPSC # 39121535
  • Catalog Page # 3784
  • Shipping Weight 0.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to start 1-phase, capacitor-type motors in air conditioning and refrigeration applications. Differential voltage-sensing, universal motor-starting relay. Rated 50 amps @ 110 to 270V, 50/60 Hz. No user adjustments or sizing required.

View More

Technical Specs

  • Item Universal Motor Starting Relay
  • Type Electro Mechanical
  • Contact Rating (Amps) 50
  • Pick Up Automatic
  • Hold 502
  • Drop Out Automatic
  • Voltage 110 To 270
  • Phase Single
  • Hz 50/60
  • HP 10
  • Delay 2 Second
  • Time Delay Automatic 2 Second
  • Temp. Rating (F) 130
  • Depth 1.60"
  • Height 1.84"
  • Width 2.02"
  • Application Motor Starting
  • For Use With Compressors
  • Agency Compliance UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.