Skip Content

Surge Protection Device,1 Phase,120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

ICM

Surge Protection Device, 1 Phase, 120/240V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1ECD1
  • Mfr. Model # ICM515
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ICM
Includes 8" lead wires. Meets UL standards.
Surge Protectors/Arrestors
• 1-phase, 120-240V
Protect air conditioners, generators, motors, and appliances from power surges and lightning.

View More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120/240VAC Delta
  • Max. Continuing Operating Voltage 130VAC
  • Voltage Protection Rating 120V (L-G), 240V (L-L)
  • Modes of Protection L-G, L-L
  • Modular / Nonmodular Nonmodular
  • Mounting Style 1/2" Knockout
  • Enclosure Material Plastic Epoxy Encapsulated
  • Length 1.75"
  • Width 1.50"
  • Depth 0.75"
  • Joules 200
  • Max. Surge Current Per Phase 12kA
  • Max. Surge Current Per Mode 24kA
  • Wire Gauge Black 18 AWG, Green 16 AWG
  • Standards UL Listed
  • Includes 8" Lead Wires
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.