Skip Content

Relay,Time Delay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ICM

Relay, Time Delay

Price $18.69 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4E890
  • Mfr. Model # ICM253
  • UNSPSC # 39121515
  • Catalog Page # 3784
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Time-Delay Relays
Feature control knob for adjustable time range. 0.25" quick-connect terminals; 1-hole mounting.
Post-Purge
Provides an Off delay to allow the circulating fan to continue running in heat pump, air conditioning, and forced air systems. 18 to 30VAC.

View More

Technical Specs

  • Item Time Delay
  • Type Post-Purge
  • Control Volts 18 To 30
  • Contact Rating (Amps) 1.0
  • Voltage 18 To 30
  • Hz 50/60
  • Delay Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time
  • Time Delay Adj. 12 to 390 Sec.
  • Temp. Rating (F) -40 To 167
  • Depth 2"
  • Height 2"
  • Application Post Purge Protection For Anticipator Type Thermostats in HVAC and Refrigeration
  • Agency Compliance IEEE587
  • Includes 1/4" Quick Connect, Single Hole Mounting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent product. Use this with a contactor to control any load. April 24, 2013
  • 2016-05-04 T22:23:06.911-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4E890, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.