Skip Content

Head Pressure Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Head Pressure Control

Price $210.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MG75
  • Mfr. Model # ICM326HNC
  • UNSPSC # 41112411
  • Catalog Page # 4213
  • Shipping Weight 1.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHead Pressure Control
  • Hard Start Timing (Sec.)0.1 to 5.0
  • Triac Output Amps0.1 to 10.0
  • Input Volts AC @ 60/50 Hz120 to 240
  • FunctionHigh Temperature Bypass, Heat Pump Override and Adjustable Hard Start Timming and Motor Cutout Speed
  • ControlsHead Pressure By Varying the Amount of Air Through the Condenser to Help Prevent Evaporator Freeze Up
  • Ambient Temp. Range (C)-40 to 75
  • PressureLow, Cutoff and Liquid Slugging in Low Ambient Condition
  • Status IndicatorGreen and Yellow Light, Full or Modulated Motor Voltage at a Glance
  • IncludesBuilt-In 24V Transformer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
icm control pn..4mg75...icm # icm325hnc
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about samm is loaded.
Additional information about samm could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This control is rated at 120-240 volts with a max amperage output of 10 amps. This should work with most residential and light commercial condensing units.

Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:38:40.360-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MG75, prod, sort_default
1 of 1
  • 2015-03-28T19:38:40.362-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MG75, prod, sort_default
1 of 1