Skip Content

Furnace Control Module,OEM Replacement close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Furnace Control Module, OEM Replacement

Price $251.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KPX4
  • Mfr. Model # ICM282A
  • UNSPSC # 40101805
  • Catalog Page # 4228
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFurnace Control Module
  • TypeOEM Replacement
  • Control Volts24
  • For Use WithResidential, Commercial HVAC Equipment
  • ReplacesCarrier: HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011, HK42FZ013, HK42FZ016, 325878-751
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Furnace Control Boards
Direct wire-for-wire replacement of OEM control boards.


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I bought this board to replace the the one on my Carrier WeatherMaker 8000. My original board had a model number HK42FZ011 so I anticipated this ICM model being perfectly compatible. And it was! I installed it myself and I must say, I was shocked by how thorough and accurate the instructions were. By the time I was ready to power it on, there was no doubt I had it connected exactly the way it was designed.It does seem very expensive though, and I COULD have bought it cheaper from another source, but my local Grainger store had it in my hands 18 hours after telling them I wanted one, so that was awesome. The box says that it's made in the USA, which is pretty amazing for a circuit board like this. The only other thing I would have liked is a cover/case for the board, like the original had. Mine has only been installed for one day, so time will tell if it lasts. Overall, very satisfied. March 5, 2015
  • 2015-06-29T19:40:43.710-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5KPX4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.