Skip Content

Mail Cart,21 In. L,38-1/2 In. W,42 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Mail Cart, 21 In. L, 38-1/2 In. W, 42 In. H

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 16W906
  • Mfr. Model # 45053
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 70.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mail Cart
  • Overall Length 21"
  • Overall Width 38-1/2"
  • Overall Height 42"
  • Top Basket Length 28"
  • Top Basket Width 18"
  • Top Basket Height 10"
  • Bottom Basket Length 28"
  • Bottom Basket Width 18"
  • Bottom Basket Height 10"
  • Load Capacity 125 lb.
  • Shelf Width 17-7/8"
  • Shelf Length 28"
  • Number of Shelves 2
  • Number of Compartments 2
  • Frame Material HDPE
  • Caster Wheel Material Plastic
  • Front Caster Wheel Dia. 4"
  • Rear Caster Wheel Dia. 8-1/4"
  • Color Platinum
  • Finish Powder Coated
  • Green Environmental Attribute Does not Contain Formaldehyde
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.