Skip Content

Strainer,Suction,1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Strainer, Suction, 1 In

Price $28.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24W722
  • Mfr. Model # 24W722
  • UNSPSC # 24111801
  • Catalog Page # 3525
  • Shipping Weight 0.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Suction Strainer
  • Screen Mesh100
  • Nominal Flow (GPM)10
  • (F)NPT Ports (In.)1
  • FrameRigid Three Piece Inner
  • Screen MaterialStainless Steel
  • End PlatesZinc plated Steel
  • Dia. (In.)2.62
  • Length (In.)5.41
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Rate of flow

I have a splitter with 16GPM pump rating. Your description of "nominal flow" (10GPM) has me wondering..will this be an appropriate suction strainer? Will it be restrictive?
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about cybearnard is loaded.
Additional information about cybearnard could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For your stated flow requirements a 10 GPM strainer may not be enough at points. I would upsize to the 24W723 which has 20GPM. The word nominal is used due to the varying factors associated with oil flow and strainers. From different viscosities to operating temperatures, and strainer use it is tough to give an exact flow curve for this item. Upsizing – even with a pipe bushing in the connection- would be advantageous to your system.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-02T20:07:26.434-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24W722, prod, sort_default
1 of 1
  • 2015-06-02T20:07:26.436-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24W722, prod, sort_default
1 of 1