Skip Content

Hydraulic Reservoir,8 Gal Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydraulic Reservoir, 8 Gal Cap.

Price $407.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24W702
  • Mfr. Model # 24W702
  • UNSPSC # 24111801
  • Catalog Page # 3525
  • Shipping Weight 47.05 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Reservoir
  • Nominal Capacity (Gal.)8
  • Return Port (In.)3/4 NPT
  • Suction Port Size (In.)1-1/2 NPT
  • Breather CapYes
  • Construction11 Gauge Steel
  • Drain Plug3/4 NPT
  • FinishBlack Industrial PU Paint
  • GasketBuna-N Cover Gasket
  • MountingVertical
  • Removable CoverYes
  • ApplicationFor Mobile and Industrial Hydraulic Systems
  • Length (In.)14-1/4
  • Height (In.)18-1/8
  • Width (In.)12
  • IncludesRemovable Cover, Oil Sight Gauge With Thermometer, Mounting Feet, Filler Breather, Suction/Return Ports, and Drain
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the diameter and spacing of the holes on the bottom mounting flange?
7 months ago
by
Read all my Q&A
 
Please wait while more information about Russd is loaded.
Additional information about Russd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The base plate spacing of the mounting holes is 10.89"x13.15"
6 months ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:53:43.059-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24W702, prod, sort_default
1 of 1
  • 2015-08-01T19:53:43.061-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24W702, prod, sort_default
1 of 1