Skip Content

 
Hose, Shore A: 73 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hose, Shore A: 73

TM

Technical Specs

  • Item Suction and Transfer Hose 
  • SAE or Metric SAE 
  • Length 25 ft. 
  • Hardness Shore A: 73 
  • Color Clear 
  • Material PVC with Wire 
Inside Dia.
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Supplier Diversity 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Inside Dia.
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
1530-250500
1/4"
1/2"
210 psi@70 Degrees F

$99.15 / each

Enter location to check availability
Catalog Page #  3538 

Price $99.15 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 1/2"
  • Length 25 ft.
  • Max. Pressure 210 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-375625
3/8"
5/8"
180 psi@70 Degrees F

$116.30 / each

Enter location to check availability
Catalog Page #  3538 

Price $116.30 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 5/8"
  • Length 25 ft.
  • Max. Pressure 180 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-500687
1/2"
13/16"
150 psi@70 Degrees F

$165.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $165.50 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 13/16"
  • Length 25 ft.
  • Max. Pressure 150 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-625100
5/8"
1"
100 psi@70 Degrees F

$188.75 / each

Enter location to check availability
Catalog Page #  3538 

Price $188.75 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 1"
  • Length 25 ft.
  • Max. Pressure 100 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-750112
3/4"
1-1/4"
100 psi@70 Degrees F

$223.75 / each

Enter location to check availability
Catalog Page #  3538 

Price $223.75 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1-1/4"
  • Length 25 ft.
  • Max. Pressure 100 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-100137
1"
1-3/8"
85 psi@70 Degrees F

$233.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $233.50 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-3/8"
  • Length 25 ft.
  • Max. Pressure 85 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-125175
1-1/4"
1-3/4"
85 psi@70 Degrees F

$276.25 / each

Enter location to check availability
Catalog Page #  3538 

Price $276.25 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-3/4"
  • Length 25 ft.
  • Max. Pressure 85 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-150200
1-1/2"
2"
85 psi@70 Degrees F

$373.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $373.50 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 1-1/2"
  • Outside Dia. 2"
  • Length 25 ft.
  • Max. Pressure 85 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-200250
2"
2-1/2"
70 psi@70 Degrees F

$465.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $465.00 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 2"
  • Outside Dia. 2-1/2"
  • Length 25 ft.
  • Max. Pressure 70 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-225275
2-1/4"
2-3/4"
50 psi@70 Degrees F

$488.25 / each

Enter location to check availability
Catalog Page #  3538 

Price $488.25 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 2-1/4"
  • Outside Dia. 2-3/4"
  • Length 25 ft.
  • Max. Pressure 50 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-250300
2-1/2"
3"
50 psi@70 Degrees F

$646.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $646.50 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 2-1/2"
  • Outside Dia. 3"
  • Length 25 ft.
  • Max. Pressure 50 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
1530-300350
3"
3-1/2"
50 psi@70 Degrees F

$755.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $755.00 / each

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 3"
  • Outside Dia. 3-1/2"
  • Length 25 ft.
  • Max. Pressure 50 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More