Skip Content

Hose Crimper,1/4-38 In Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hose Crimper, 1/4-38 In Capacity

Price $196.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CEC4
  • Mfr. Model # 6CEC4
  • UNSPSC # 40141734
  • Catalog Page # 3567
  • Shipping Weight 8.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHose Crimper
  • Capacity1/4 to 3/8"
  • CharacteristicsPortable
  • Length (In.)12-1/4
  • Width (In.)3-1/8
  • Height (In.)3-5/16
  • For Use WithHose Barbs and Ferrules
  • Includes5 Die Sets
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hose Barbs, Ferrules, and Crimper
Provide fast, easy hookup for bulk hose pipe thread fittings.
Hose Crimper
Portable or workbench-mounted crimper secures standard brass ferrules onto general purpose or heavy-duty air, water, and material hose for a complete hose assembly. Includes 5 die sets.

Repair Parts

Displaying repair parts for model:
  • 6CEC4

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

die size

What is the size by dia. of the smallest die set?
11 months ago
by
Read all my Q&A
 
Please wait while more information about MikeyS is loaded.
Additional information about MikeyS could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: CRIMP DIE SIZES ARE, 1- .64, 2- .58, 3- .54, 4- .48, 5- .70
Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about XXX123 is loaded.
Additional information about XXX123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is one of our Private Label Grainger Global Sourced Items. The manufacturers information is propreitary.
Please give us a call if you need further information. 1-800-472-4643.

Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
B Size fittings for 5/16 & 3/8 ID hoses.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about scrapper is loaded.
Additional information about scrapper could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The clamps for this unit are not rated for fuel use. Please contact us at 1-800-GRAINGER to discuss other options.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I know they sell die sets for these that are larger than 3/8", I don't see them anywhere on your site. You do, however, sell the ferrules for 1/2" hose, so why is there no crimp tool for it? The ferrules are fairly useless with no way to crimp them. So, do you sell a 1/2" die set, and if not can you get them from the manufacturer for me?
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JEMEric is loaded.
Additional information about JEMEric could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
That tool is no longer sold by us in the 1/2" crimp size, there are other manufacturers who still sell these. That is why we carry the 1/2" ferrules, customers who have this larger cripmer know we still have the ferrules to sell. I do not know who sells the larger one, so you will have to find that.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
3 years ago
by
Read all my Q&A
 
Please wait while more information about mateo is loaded.
Additional information about mateo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This Hose Crimper is not designed for a nylon tubing application.

Thanks for using Ask & Answer.

Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:09:53.618-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CEC4, prod, sort_default
1 of 1
  • 2015-05-24T20:09:53.620-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CEC4, prod, sort_default
1 of 1