Skip Content

Hose Clamp,SS,Min.Dia.In.,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hose Clamp, SS, Min.Dia.In., PK10

Price $31.20 / pkg. of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LZ66
  • Mfr. Model # 3LZ66
  • UNSPSC # 31162906
  • Catalog Page # 3581
  • Shipping Weight 0.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHose Clamp
  • TypeBand
  • Material of ConstructionStainless Steel
  • Inside Dia. (In.)1-1/2
  • Width (In.)5/8
  • For Hose O.D. Min. (In.)1.44
  • For Hose O.D. Max. (In.)1.56
  • Max. Temp. (F)500
  • For Use With1VD40 or 1VD41 Clamping Tools
  • Package Quantity10
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

BAND CLAMP

I need to clamp a 5" diameter connector, with a band clamp
I need two per connector and it must go over a think bag as well

the size needed will vary slightly

What clamping system should I use? I think the kind used for putting large bands around a pallet of product would work
1 year ago
by
Read all my Q&A
 
Please wait while more information about RedLion is loaded.
Additional information about RedLion could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Depending on the maximum thickness required by the bag you may like item 1XGX1 or item 5DLG5.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:37:09.936-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LZ66, prod, sort_default
1 of 1
  • 2015-07-28T19:37:09.938-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LZ66, prod, sort_default
1 of 1