Skip Content

PVC with Wire Suction and Transfer Hose, SAE, 2-1/2" Inside Dia., 3" Outside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

PVC with Wire Suction and Transfer Hose, SAE, 2-1/2" Inside Dia., 3" Outside Dia.

Price $626.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CHT3
  • Mfr. Model # 1530-250300
  • UNSPSC # 31231313
  • Catalog Page # 3538
  • Shipping Weight 42.05 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Suction and Transfer Hose
  • SAE or Metric SAE
  • Inside Dia. 2-1/2"
  • Outside Dia. 3"
  • Length 25 ft.
  • Max. Pressure 50 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire
  • Wall Thickness 1/4"
  • Bend Radius 10"
  • Temp. Range 20 Degrees to 150 Degrees F
  • Vacuum (In. Hg) 29.9
  • Application For Food and Water Dispensing, Pure Water Systems, Coolant Lines, Pneumatic Systems, Vacuum Lines and Auto Wash Equipment
  • Standards FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.