Skip Content

 
Horseshoe Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Horseshoe Magnet

TM

Technical Specs

  • Item Horseshoe Magnet 
  • Material Alnico 5 
  • Stability Temp. 975 Degrees F 
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Hole Dia.
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Thickness
Overall Length
Overall Width
Hole Dia.
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
6XY53
13 lb.
0.78"
7/9"
1-2/11"
1/5"
Steel Keeper

$17.08 / each

Enter location to check availability
Catalog Page #  1048 

Price $17.08 / each

Technical Specs

  • Item Horseshoe Magnet
  • Material Alnico 5
  • Max. Pull 13 lb.
  • Thickness 0.78"
  • Overall Length 7/9"
  • Overall Width 1-2/11"
  • Hole Dia. 1/5"
  • Stability Temp. 975 Degrees F
  • Includes Steel Keeper
6XY47
2 lb.
0.975"
1/3"
15/16"

$9.83 / each

Enter location to check availability
Catalog Page #  1048 

Price $9.83 / each

Technical Specs

  • Item Horseshoe Magnet
  • Material Alnico 5
  • Max. Pull 2 lb.
  • Thickness 0.975"
  • Overall Length 1/3"
  • Overall Width 15/16"
  • Stability Temp. 975 Degrees F
6XY57
22 lb.
1"
1"
1-4/7"
13/64"
Steel Keeper

$31.95 / each

Enter location to check availability
Catalog Page #  1048 

Price $31.95 / each

Technical Specs

  • Item Horseshoe Magnet
  • Material Alnico 5
  • Max. Pull 22 lb.
  • Thickness 1"
  • Overall Length 1"
  • Overall Width 1-4/7"
  • Hole Dia. 13/64"
  • Stability Temp. 975 Degrees F
  • Includes Steel Keeper
6XY59
30 lb.
1.18"
1-2/11"
1-7/9"
3/16"
Steel Keeper

$39.55 / each

Enter location to check availability
Catalog Page #  1048 

Price $39.55 / each

Technical Specs

  • Item Horseshoe Magnet
  • Material Alnico 5
  • Max. Pull 30 lb.
  • Thickness 1.18"
  • Overall Length 1-2/11"
  • Overall Width 1-7/9"
  • Hole Dia. 3/16"
  • Stability Temp. 975 Degrees F
  • Includes Steel Keeper
6XY61
32 lb.
1.812"
15/16"
2-2/11"
3/16"
Steel Keeper

$68.00 / each

Enter location to check availability
Catalog Page #  1048 

Price $68.00 / each

Technical Specs

  • Item Horseshoe Magnet
  • Material Alnico 5
  • Max. Pull 32 lb.
  • Thickness 1.812"
  • Overall Length 15/16"
  • Overall Width 2-2/11"
  • Hole Dia. 3/16"
  • Stability Temp. 975 Degrees F
  • Includes Steel Keeper
6XY49
37 lb.
2"
15/16"
2-7/16"
2/11"
Steel Keeper

$84.20 / each

Enter location to check availability
Catalog Page #  1048 

Price $84.20 / each

Technical Specs

  • Item Horseshoe Magnet
  • Material Alnico 5
  • Max. Pull 37 lb.
  • Thickness 2"
  • Overall Length 15/16"
  • Overall Width 2-7/16"
  • Hole Dia. 2/11"
  • Stability Temp. 975 Degrees F
  • Includes Steel Keeper
6XY51
50 lb.
2.5"
15/16"
3"
3/16"
Steel Keeper

$120.85 / each

Enter location to check availability
Catalog Page #  1048 

Price $120.85 / each

Technical Specs

  • Item Horseshoe Magnet
  • Material Alnico 5
  • Max. Pull 50 lb.
  • Thickness 2.5"
  • Overall Length 15/16"
  • Overall Width 3"
  • Hole Dia. 3/16"
  • Stability Temp. 975 Degrees F
  • Includes Steel Keeper
6XY55
70 lb.
1.81"
1-7/8"
2-1/2"
1/5"
Steel Keeper

$180.75 / each

Enter location to check availability
Catalog Page #  1048 

Price $180.75 / each

Technical Specs

  • Item Horseshoe Magnet
  • Material Alnico 5
  • Max. Pull 70 lb.
  • Thickness 1.81"
  • Overall Length 1-7/8"
  • Overall Width 2-1/2"
  • Hole Dia. 1/5"
  • Stability Temp. 975 Degrees F
  • Includes Steel Keeper
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More