Skip Content

 
Hopper Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hopper Truck


Technical Specs

  • Item Hopper Truck 
  • Color Blue 
Hopper Type
Please Select
Volume Capacity
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Height
Please Select
Overall Width
Please Select
Wheel Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Hopper Type
Volume Capacity
Load Capacity
Overall Length
Overall Height
Overall Width
Wheel Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
CHIP-26.7
Chip and Waste
1 cu. yd.
2000 lb.
68"
39"
37"
10"

$1,347.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,347.00 / each

Technical Specs

  • Item Hopper Truck
  • Hopper Type Chip and Waste
  • Volume Capacity 1 cu. yd.
  • Load Capacity 2000 lb.
  • Overall Length 68"
  • Overall Height 39"
  • Overall Width 37"
  • Wheel Diameter 10"
  • Color Blue
CHIP-22.2
Chip and Waste
13/16 cu. yd.
2000 lb.
68"
39"
31"
10"

$1,268.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,268.00 / each

Technical Specs

  • Item Hopper Truck
  • Hopper Type Chip and Waste
  • Volume Capacity 13/16 cu. yd.
  • Load Capacity 2000 lb.
  • Overall Length 68"
  • Overall Height 39"
  • Overall Width 31"
  • Wheel Diameter 10"
  • Color Blue
CHIP-17.5
Chip and Waste
5/8 cu. yd.
1500 lb.
68"
39"
25"
10"

$1,036.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,036.00 / each

Technical Specs

  • Item Hopper Truck
  • Hopper Type Chip and Waste
  • Volume Capacity 5/8 cu. yd.
  • Load Capacity 1500 lb.
  • Overall Length 68"
  • Overall Height 39"
  • Overall Width 25"
  • Wheel Diameter 10"
  • Color Blue
HOP-LP
Low-Profile
1/2 cu. yd.
2000 lb.
57"
18"
48-1/2"
4"

$1,123.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,123.00 / each

Technical Specs

  • Item Hopper Truck
  • Hopper Type Low-Profile
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 2000 lb.
  • Overall Length 57"
  • Overall Height 18"
  • Overall Width 48-1/2"
  • Wheel Diameter 4"
  • Color Blue
SLPT-33
Low-Profile
1/3 cu. yd.
1000 lb.
54"
37"
30-1/4"

$1,030.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,030.00 / each

Technical Specs

  • Item Hopper Truck
  • Hopper Type Low-Profile
  • Volume Capacity 1/3 cu. yd.
  • Load Capacity 1000 lb.
  • Overall Length 54"
  • Overall Height 37"
  • Overall Width 30-1/4"
  • Color Blue
SLPT-24
Low-Profile
1/4 cu. yd.
1000 lb.
42"
37"
26-1/4"
5"

$846.00 / each

Enter location to check availability
Catalog Page #  NA

Price $846.00 / each

Technical Specs

  • Item Hopper Truck
  • Hopper Type Low-Profile
  • Volume Capacity 1/4 cu. yd.
  • Load Capacity 1000 lb.
  • Overall Length 42"
  • Overall Height 37"
  • Overall Width 26-1/4"
  • Wheel Diameter 5"
  • Color Blue
SPTT-10
Portable
1 cu. yd.
1500 lb.
57"
36"
38-1/4"
5"

$1,184.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,184.00 / each

Technical Specs

  • Item Hopper Truck
  • Hopper Type Portable
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1500 lb.
  • Overall Length 57"
  • Overall Height 36"
  • Overall Width 38-1/4"
  • Wheel Diameter 5"
  • Color Blue
SPTT-15
Portable
1-1/2 cu. yd.
2000 lb.
64"
46"
38-1/2"
5"

$1,480.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,480.00 / each

Technical Specs

  • Item Hopper Truck
  • Hopper Type Portable
  • Volume Capacity 1-1/2 cu. yd.
  • Load Capacity 2000 lb.
  • Overall Length 64"
  • Overall Height 46"
  • Overall Width 38-1/2"
  • Wheel Diameter 5"
  • Color Blue
HOP-PTD
Powered Traction Drive
1/3 cu. yd.
1500 lb.
54"
44-1/4"
26"

$4,945.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,945.00 / each

Technical Specs

  • Item Hopper Truck
  • Hopper Type Powered Traction Drive
  • Volume Capacity 1/3 cu. yd.
  • Load Capacity 1500 lb.
  • Overall Length 54"
  • Overall Height 44-1/4"
  • Overall Width 26"
  • Color Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms