Skip Content

Key Cabinet,14 Keys close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Key Cabinet, 14 Keys

Price $37.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 9PWH4
  • Mfr. Model # 201201489
  • UNSPSC # 46171509
  • Catalog Page # N/A
  • Shipping Weight 3.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHook-Style Key Cabinet
  • Key Capacity (Units)14
  • Overall Height (In.)11-1/2
  • Overall Depth (In.)2
  • Overall Width (In.)7-3/4
  • MaterialSteel
  • Includes(2) Keys, (14) Key Tags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Made with a putty-colored chip and scratch resistant finish, the Hook-Style Cabinet features a small sturdy handle and door-mounted disc tumbler lock to secure the cabinet; a full piano-length hinge opens fully to view all keys. Users can hang keys with or without key tags; multiple keys can also be hung from a key ring. Predrilled holes and mounting hardware make for easy installation.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.