Skip Content

Hook and Eye close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hook and Eye

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemHook and Eye 
Shop Items By:Clearance Items 
Material
Please Select
Finish
Please Select
Overall Length
Please Select
Hook Height
Please Select
Width
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr. Model #
Material
Finish
Overall Length
Hook Height
Width
Availability
Price
Qty
1XMW7
Brass
Brass
3"
11/16"
3/16"

Clearance - Limited Quantity Available

$1.53 / each

Hook and Eye,Brass,L 3 In
Catalog Page #  2753 

Clearance Price:
$1.53 / each

Price: $2.25 / each

Technical Specs

  • ItemHook and Eye
  • MaterialBrass
  • FinishBrass
  • Overall Length3"
  • Hook Height11/16"
  • Width3/16"
1XMW8
Brass
Brass
4"
11/16"
3/16"

Clearance - Limited Quantity Available

$4.27 / pkg. of 20

Hook and Eye,Brass,L 4 In,PK 20
Catalog Page #  2753 

Clearance Price:
$4.27 / pkg. of 20

Price: $7.70 / pkg. of 20

Technical Specs

  • ItemHook and Eye
  • MaterialBrass
  • FinishBrass
  • Overall Length4"
  • Hook Height11/16"
  • Width3/16"
1RCV4
Steel
Zinc
2-1/2"
1"

Clearance - Limited Quantity Available

$3.22 / pkg. of 20

Eye Hook,Steel,2 1/2 Lx 1 In W,PK 20
Catalog Page #  2753 

Clearance Price:
$3.22 / pkg. of 20

Price: $6.57 / pkg. of 20

Technical Specs

  • ItemHook and Eye
  • MaterialSteel
  • FinishZinc
  • Overall Length2-1/2"
  • Width1"