Skip Content

Men'sBlack/Yellow Hip Boots Size: 10, 32" Inseam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Men'sBlack/Yellow Hip Boots Size: 10, 32" Inseam

Price $119.25 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5T256
  • Mfr. Model # 5T256
  • UNSPSC # 46181604
  • Catalog Page # 2376
  • Catalog Group # D0327
  • Shipping Weight 7.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHip Boots
  • Toe TypeSteel
  • GenderMen's
  • Size10
  • Inseam32"
  • ColorBlack/Yellow
  • Shank MaterialSteel
  • Upper MaterialRubber
  • Midsole MaterialCushioned Rubber
  • Outsole MaterialRubber
  • Footwear Sole PatternCleated
  • IncludesPull Strap
  • StandardsANSI Z41 PT99 M I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Leakproof, abrasion-resistant boots feature a knit lining, and cushion insole, for comfort and support. Cleated outsole for traction.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great Product - I would definitely purchase it again February 6, 2013
  • 2015-09-01T19:43:58.616-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5T256, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have had a few different boots in the past and i find inconistency which is why i wanna ask before i buy
11 months ago
by
Read all my Q&A
 
Please wait while more information about jajajahuuuu is loaded.
Additional information about jajajahuuuu could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This a private-labeled item for us which could come from multiple sources. As a result, the boots could vary slightly depending on who we get them from. This depends on several different factors. I would suggest calling into 1-800-GRAINGER for more information. It is also possible we may have switched suppliers over time.

Thank you for using Grainger Ask and Answer
9 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:52:45.037-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5T256, prod, sort_default
1 of 1
  • 2015-09-01T19:52:45.039-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5T256, prod, sort_default
1 of 1