Skip Content

 
Hex Washer Self Drilling Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Washer Self Drilling Screw

GRAINGER APPROVED VENDOR


Technical Specs

  • Head TypeHex Washer 
Brand:G GRAINGER APPROVED VENDOR 
Type
Please Select
Thread Size
Please Select
Material
Please Select
Finish
Please Select
Head Color
Please Select
Length
Please Select
Drive Type
Please Select
Head Dia.
Please Select
Head Height
Please Select
Select items to compareView Compare
193 Products
Compare /
Item #
Mfr.
Model #
Type
Thread Size
Material
Finish
Head Color
Length
Availability
Price
Qty
4YUN5
Self Drilling
#10
Case Hardened Steel
Zinc-Plated
Standard
1/2"

Limited Quantity Available

$48.11 / pkg. of 1,205

Self Drilling Screw,#10x1/2,Pk1205
Catalog Page #  NA

Clearance Price:
$48.11 / pkg. of 1,205

Price: $53.45 / pkg. of 1,205

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length1/2"
  • Drive TypeHex
  • Head Height0.105"
S41SHWN10S0500SPP00
Self Drilling
#10-16
410 Stainless Steel
Plain
Standard
1/2"

$18.86 / pkg. of 100

Drilling Screw,#10-16,1/2 L,Pk 100
Catalog Page #  2852 

Price: $18.86 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1/2"
  • Drive TypeHex
  • Head Height0.120"-0.105"
R19
Self Drilling
#10-16
410 Stainless Steel
Plain
Standard
5/8"

$29.80 / pkg. of 100

Drilling Screw,#10-16,5/8 L,Pk 100
Catalog Page #  2852 

Price: $29.80 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length5/8"
  • Drive TypeHex
  • Head Height0.120"-0.105"
S41SHWN10S0750SPP00
Self Drilling
#10-16
410 Stainless Steel
Plain
Standard
3/4"

$28.10 / pkg. of 100

Drilling Screw,#10-16,3/4 L,Pk 100
Catalog Page #  2852 

Price: $28.10 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length3/4"
  • Drive TypeHex
  • Head Height0.120"-0.105"
1ME55
Self Drilling
#10-16
410 Stainless Steel
Plain
Standard
3/4"

Limited Quantity Available

$20.43 / pkg. of 100

Drilling Screw,#10-16,3/4 L,Pk 100
Catalog Page #  NA

Clearance Price:
$20.43 / pkg. of 100

Price: $41.55 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length3/4"
  • Head Height0.120"
S41SHWN10S1000SPP00
Self Drilling
#10-16
410 Stainless Steel
Plain
Standard
1"

$35.15 / pkg. of 100

Drilling Screw,#10-16,1 L,Pk 100
Catalog Page #  2852 

Price: $35.15 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1"
  • Drive TypeHex
  • Head Height0.120"-0.105"
1ME56
Self Drilling
#10-16
410 Stainless Steel
Plain
Standard
1"

Limited Quantity Available

$18.30 / pkg. of 100

Drilling Screw,#10-16,1 L,Pk 100
Catalog Page #  NA

Clearance Price:
$18.30 / pkg. of 100

Price: $35.20 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1"
  • Head Height0.120"
R22
Self Drilling
#10-16
410 Stainless Steel
Plain
Standard
1-1/4"

$22.53 / pkg. of 50

Drilling Screw,#10-16,1 1/4 L,Pk50
Catalog Page #  2852 

Price: $22.53 / pkg. of 50

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1-1/4"
  • Drive TypeHex
  • Head Height0.120"-0.105"
S41SHWN10S1500SPP00
Self Drilling
#10-16
410 Stainless Steel
Plain
Standard
1-1/2"

$23.37 / pkg. of 50

Drilling Screw,#10-16,1 1/2 L,Pk50
Catalog Page #  2852 

Price: $23.37 / pkg. of 50

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1-1/2"
  • Drive TypeHex
  • Head Height0.120"-0.105"
SDHW100500
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
1/2"

$4.94 / pkg. of 100

Self Drilling Screw,#10x1/2,Zinc,PK 100
Catalog Page #  2852 

Price: $4.94 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length1/2"
  • Drive TypeHex
  • Head Height0.120"-0.105"
SDHW100500221
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
1/2"

$18.26 / pkg. of 221

Drilling Screw,#10-16,1/2 L,Pk 221
Catalog Page #  2852 

Price: $18.26 / pkg. of 221

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length1/2"
  • Drive TypeHex
  • Head Height0.120"-0.105"
SDHW100625
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
5/8"

$6.24 / pkg. of 100

Self Drilling Screw,5/8 In.L,Zinc,PK 100
Catalog Page #  2852 

Price: $6.24 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length5/8"
  • Drive TypeHex
  • Head Height0.120"-0.105"
SDHW100625179
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
5/8"

$18.25 / pkg. of 179

Drilling Screw,#10-16,5/8 L,Pk 179
Catalog Page #  2852 

Price: $18.25 / pkg. of 179

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length5/8"
  • Drive TypeHex
  • Head Height0.120"-0.105"
GZA03020GR895
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
5/8"

Limited Quantity Available

$32.32 / pkg. of 895

Self Drilling Screw,#10x5/8,Zinc,PK 895
Catalog Page #  2852 

Clearance Price:
$32.32 / pkg. of 895

Price: $61.45 / pkg. of 895

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length5/8"
  • Drive TypeHex
  • Head Height0.120"
SDHW100750785
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
3/4"

$60.05 / pkg. of 785

Self Drilling Screw,#10x3/4,Zinc,PK 785
Catalog Page #  2852 

Price: $60.05 / pkg. of 785

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length3/4"
  • Drive TypeHex
  • Head Height0.120"-0.105"
SDHW100750157
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
3/4"

$12.76 / pkg. of 157

Drilling Screw,#10-16,3/4 L,Pk 157
Catalog Page #  2852 

Price: $12.76 / pkg. of 157

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length3/4"
  • Drive TypeHex
  • Head Height0.120"-0.105"
SDHW101000650
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
1"

$57.95 / pkg. of 650

Self Drilling Screw,#10 x 1,Zinc,PK 650
Catalog Page #  2852 

Price: $57.95 / pkg. of 650

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length1"
  • Drive TypeHex
  • Head Height0.120"-0.105"
SDHW101000130
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
1"

$14.16 / pkg. of 130

Drilling Screw,#10-16,1 L,Pk 130
Catalog Page #  2852 

Price: $14.16 / pkg. of 130

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length1"
  • Drive TypeHex
  • Head Height0.120"-0.105"
SDHW101250108
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
1-1/4"

$13.99 / pkg. of 108

Drilling Screw,#10-16,1 1/4L,Pk108
Catalog Page #  2852 

Price: $13.99 / pkg. of 108

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length1-1/4"
  • Drive TypeHex
  • Head Height0.120"-0.105"
SDHW101250540
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
1-1/4"

$45.65 / pkg. of 540

Self Drilling Screw,#10x1.25,Zinc,PK 540
Catalog Page #  2852 

Price: $45.65 / pkg. of 540

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length1-1/4"
  • Drive TypeHex
  • Head Height0.120"-0.105"
SDHW10150086
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
1-1/2"

$12.34 / pkg. of 86

Drilling Screw,#10-16,1 1/2 L,Pk86
Catalog Page #  2852 

Price: $12.34 / pkg. of 86

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length1-1/2"
  • Drive TypeHex
  • Head Height0.120"-0.105"
2XA53
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
1-1/2"

Limited Quantity Available

$39.38 / pkg. of 430

Self Drilling Screw,#10x1.5,Zinc,PK 430
Catalog Page #  2852 

Clearance Price:
$39.38 / pkg. of 430

Price: $43.75 / pkg. of 430

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length1-1/2"
  • Drive TypeHex
  • Head Height0.120"
SDHW10200084
Self Drilling
#10-16
Case Hardened Steel
Zinc-Plated
Standard
2"

$14.76 / pkg. of 84

Drilling Screw,#10-16,2 L,Pk 84
Catalog Page #  2852 

Price: $14.76 / pkg. of 84

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length2"
  • Drive TypeHex
  • Head Height0.120"-0.105"
X10075HDUC-G100
Self Drilling
#10-16
Marutex
Plain
Standard
3/4"

$59.15 / pkg. of 100

Drilling Screw,#10-16x3/4 In,Pk100
Catalog Page #  NA

Price: $59.15 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialMarutex
  • FinishPlain
  • Head ColorStandard
  • Length3/4"
  • Drive TypeHex Washer
  • Head Dia.0.403"
  • Head Height0.180"
X10075HDUM-G1M
Self Drilling
#10-16
Marutex
Plain
Standard
3/4"

$448.25 / pkg. of 1,000

Drilling Screw,#10-16 x3/4,Pk 1000
Catalog Page #  NA

Price: $448.25 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialMarutex
  • FinishPlain
  • Head ColorStandard
  • Length3/4"
  • Drive TypeHex Washer
  • Head Dia.0.403"
  • Head Height0.180"
X10100HDUC-G100
Self Drilling
#10-16
Marutex
Plain
Standard
1"

$66.80 / pkg. of 100

Drilling Screw,#10-16 x1 In,Pk 100
Catalog Page #  NA

Price: $66.80 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialMarutex
  • FinishPlain
  • Head ColorStandard
  • Length1"
  • Drive TypeHex Washer
  • Head Dia.0.403"
  • Head Height0.180"
X10100HDUM-G1M
Self Drilling
#10-16
Marutex
Plain
Standard
1"

$473.50 / pkg. of 1,000

Drilling Screw,#10-16x1 In,Pk 1000
Catalog Page #  NA

Price: $473.50 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialMarutex
  • FinishPlain
  • Head ColorStandard
  • Length1"
  • Drive TypeHex Washer
  • Head Dia.0.403"
  • Head Height0.180"
X10150HDUC-G100
Self Drilling
#10-16
Marutex
Plain
Standard
1-1/2"

$91.55 / pkg. of 100

Drilling Screw,#10-16x1 1/2,Pk 100
Catalog Page #  NA

Price: $91.55 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialMarutex
  • FinishPlain
  • Head ColorStandard
  • Length1-1/2"
  • Drive TypeHex Washer
  • Head Dia.0.403"
  • Head Height0.180"
X10150HDUM-G1M
Self Drilling
#10-16
Marutex
Plain
Standard
1-1/2"

$695.50 / pkg. of 1,000

Drilling Screw,#10-16x1 1/2,Pk1000
Catalog Page #  NA

Price: $695.50 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#10-16
  • MaterialMarutex
  • FinishPlain
  • Head ColorStandard
  • Length1-1/2"
  • Drive TypeHex Washer
  • Head Dia.0.403"
  • Head Height0.180"
4HJY9
Self Drilling
#12
Case Hardened Steel
Zinc-Plated
Standard
1"

Limited Quantity Available

$127.13 / pkg. of 4,000

Self Drill Scr,#12x1 L,PK4000
Catalog Page #  NA

Clearance Price:
$127.13 / pkg. of 4,000

Price: $141.25 / pkg. of 4,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length1"
  • Drive TypeHex
  • Head Dia.0.315"
  • Head Height0.096"
3LHH6
Self Drilling
#12-14
305 Stainless Steel
Plain
No
1-1/4"

$52.75 / pkg. of 100

Drilling Screw,#12-14x1 1/4,PK100
Catalog Page #  NA

Price: $52.75 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material305 Stainless Steel
  • FinishPlain
  • Head ColorNo
  • Length1-1/4"
  • Drive TypeHex Washer
  • Head Dia.0.425"
  • Head Height0.228"
S12150HDUC-G100
Self Drilling
#12-14
305 Stainless Steel
Plain
No
1-1/2"

$56.85 / pkg. of 100

Drilling Screw,#12-14x1 1/2,PK100
Catalog Page #  NA

Price: $56.85 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material305 Stainless Steel
  • FinishPlain
  • Head ColorNo
  • Length1-1/2"
  • Drive TypeHex Washer
  • Head Dia.0.425"
  • Head Height0.228"
S12200HDUC-G100
Self Drilling
#12-14
305 Stainless Steel
Plain
No
2"

$69.50 / pkg. of 100

Drilling Screw,#12-14 x2 In,PK100
Catalog Page #  NA

Price: $69.50 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material305 Stainless Steel
  • FinishPlain
  • Head ColorNo
  • Length2"
  • Drive TypeHex Washer
  • Head Dia.0.425"
  • Head Height0.228"
S12250HDUC-G100
Self Drilling
#12-14
305 Stainless Steel
Plain
No
2-1/2"

$75.90 / pkg. of 100

Drilling Screw,#12-14x2 1/2,PK100
Catalog Page #  NA

Price: $75.90 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material305 Stainless Steel
  • FinishPlain
  • Head ColorNo
  • Length2-1/2"
  • Drive TypeHex Washer
  • Head Dia.0.425"
  • Head Height0.228"
S12300HDUC-G100
Self Drilling
#12-14
305 Stainless Steel
Plain
No
3"

$95.90 / pkg. of 100

Drilling Screw,#12-14 x3 In,PK100
Catalog Page #  NA

Price: $95.90 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material305 Stainless Steel
  • FinishPlain
  • Head ColorNo
  • Length3"
  • Drive TypeHex Washer
  • Head Dia.0.425"
  • Head Height0.228"
S12125HDUM-G1M
Self Drilling
#12-14
305 Stainless Steel
Plain
Standard
1-1/4"

$362.75 / pkg. of 1,000

Drilling Screw,#12-14x1 1/4,Pk1000
Catalog Page #  NA

Price: $362.75 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material305 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1-1/4"
  • Drive TypeHex Washer
  • Head Dia.0.425"
  • Head Height0.228"
S12150HDUM-G1M
Self Drilling
#12-14
305 Stainless Steel
Plain
Standard
1-1/2"

$418.25 / pkg. of 1,000

Drilling Screw,#12-14x1 1/2,Pk1000
Catalog Page #  NA

Price: $418.25 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material305 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1-1/2"
  • Drive TypeHex Washer
  • Head Dia.0.425"
  • Head Height0.228"
S12200HDUM-G1M
Self Drilling
#12-14
305 Stainless Steel
Plain
Standard
2"

$483.00 / pkg. of 1,000

Drilling Screw,#12-14x2 In,Pk 1000
Catalog Page #  NA

Price: $483.00 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material305 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length2"
  • Drive TypeHex Washer
  • Head Dia.0.425"
  • Head Height0.228"
S12250HDUM-G1M
Self Drilling
#12-14
305 Stainless Steel
Plain
Standard
2-1/2"

$537.50 / pkg. of 1,000

Drilling Screw,#12-14x2 1/2,Pk1000
Catalog Page #  NA

Price: $537.50 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material305 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length2-1/2"
  • Drive TypeHex Washer
  • Head Dia.0.425"
  • Head Height0.228"
S12300HDUM-G1M
Self Drilling
#12-14
305 Stainless Steel
Plain
Standard
3"

$679.00 / pkg. of 1,000

Drilling Screw,#12-14x3 In,Pk 1000
Catalog Page #  NA

Price: $679.00 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material305 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length3"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
T12100HDUM-G1M
Self Drilling
#12-14
316 Stainless Steel
Plain
Standard
1"

$312.25 / pkg. of 1,000

Drilling Screw,#12-14x1 In,Pk 1000
Catalog Page #  NA

Price: $312.25 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material316 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
T12100HDUC-G100
Self Drilling
#12-14
316 Stainless Steel
Plain
Standard
1"

$42.05 / pkg. of 100

Drilling Screw,#12-14 x1 In,Pk 100
Catalog Page #  NA

Price: $42.05 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material316 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
T12150HDUM-G1M
Self Drilling
#12-14
316 Stainless Steel
Plain
Standard
1-1/2"

$516.00 / pkg. of 1,000

Drilling Screw,#12-14x1 1/2,Pk1000
Catalog Page #  NA

Price: $516.00 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material316 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1-1/2"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
T12150HDUC-G100
Self Drilling
#12-14
316 Stainless Steel
Plain
Standard
1-1/2"

$81.65 / pkg. of 100

Drilling Screw,#12-14x1 1/2,Pk 100
Catalog Page #  NA

Price: $81.65 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material316 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1-1/2"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
T12200HDUM-G1M
Self Drilling
#12-14
316 Stainless Steel
Plain
Standard
2"

$599.00 / pkg. of 1,000

Drilling Screw,#12-14x2 In,Pk 1000
Catalog Page #  NA

Price: $599.00 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material316 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length2"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
T12200HDUC-G100
Self Drilling
#12-14
316 Stainless Steel
Plain
Standard
2"

$83.60 / pkg. of 100

Drilling Screw,#12-14 x2 In,Pk 100
Catalog Page #  NA

Price: $83.60 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material316 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length2"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
T12250HDUM-G1M
Self Drilling
#12-14
316 Stainless Steel
Plain
Standard
2-1/2"

$685.50 / pkg. of 1,000

Drilling Screw,#12-14x2 1/2,Pk1000
Catalog Page #  NA

Price: $685.50 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material316 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length2-1/2"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
T12250HDUC-G100
Self Drilling
#12-14
316 Stainless Steel
Plain
Standard
2-1/2"

$93.15 / pkg. of 100

Drilling Screw,#12-14x2 1/2,Pk 100
Catalog Page #  NA

Price: $93.15 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material316 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length2-1/2"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
T12300HDUM-G1M
Self Drilling
#12-14
316 Stainless Steel
Plain
Standard
3"

$764.50 / pkg. of 1,000

Drilling Screw,#12-14x3 In,Pk 1000
Catalog Page #  NA

Price: $764.50 / pkg. of 1,000

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material316 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length3"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
T12300HDUC-G100
Self Drilling
#12-14
316 Stainless Steel
Plain
Standard
3"

$105.70 / pkg. of 100

Drilling Screw,#12-14 x3 In,Pk 100
Catalog Page #  NA

Price: $105.70 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material316 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length3"
  • Drive TypeHex Washer
  • Head Dia.0.417"
  • Head Height0.228"
R24
Self Drilling
#12-14
410 Stainless Steel
Plain
Standard
3/4"

$18.62 / pkg. of 50

Drilling Screw,#12-14,3/4 L,Pk50
Catalog Page #  2852 

Price: $18.62 / pkg. of 50

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length3/4"
  • Drive TypeHex
  • Head Height0.155"-0.139"
1ME57
Self Drilling
#12-14
410 Stainless Steel
Plain
Standard
3/4"

Limited Quantity Available

$25.46 / pkg. of 100

Drilling Screw,#12-14,3/4 L,Pk 100
Catalog Page #  NA

Clearance Price:
$25.46 / pkg. of 100

Price: $51.80 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length3/4"
  • Head Height0.155"
R25
Self Drilling
#12-14
410 Stainless Steel
Plain
Standard
1"

$21.81 / pkg. of 50

Drilling Screw,#12-14,1 L,Pk50
Catalog Page #  2852 

Price: $21.81 / pkg. of 50

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1"
  • Drive TypeHex
  • Head Height0.155"-0.139"
1ME58
Self Drilling
#12-14
410 Stainless Steel
Plain
Standard
1"

Limited Quantity Available

$26.48 / pkg. of 100

Drilling Screw,#12-14,1 L,Pk 100
Catalog Page #  NA

Clearance Price:
$26.48 / pkg. of 100

Price: $53.55 / pkg. of 100

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1"
  • Head Height0.155"
R26
Self Drilling
#12-14
410 Stainless Steel
Plain
Standard
1-1/4"

$30.75 / pkg. of 50

Drilling Screw,#12-14,1 1/4 L,Pk50
Catalog Page #  2852 

Price: $30.75 / pkg. of 50

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1-1/4"
  • Drive TypeHex
  • Head Height0.155"-0.139"
R27
Self Drilling
#12-14
410 Stainless Steel
Plain
Standard
1-1/2"

$32.85 / pkg. of 50

Drilling Screw,#12-14,1 1/2 L,Pk50
Catalog Page #  2852 

Price: $32.85 / pkg. of 50

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1-1/2"
  • Drive TypeHex
  • Head Height0.155"-0.139"
1ME59
Self Drilling
#12-14
410 Stainless Steel
Plain
Standard
1-1/2"

Limited Quantity Available

$16.55 / pkg. of 50

Drilling Screw,#12-14,1 1/2 L,Pk50
Catalog Page #  NA

Clearance Price:
$16.55 / pkg. of 50

Price: $32.85 / pkg. of 50

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length1-1/2"
  • Head Height0.155"
R28
Self Drilling
#12-14
410 Stainless Steel
Plain
Standard
2"

$20.40 / pkg. of 25

Drilling Screw,#12-14,2 L,Pk25
Catalog Page #  2852 

Price: $20.40 / pkg. of 25

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length2"
  • Drive TypeHex
  • Head Height0.155"-0.139"
1ME60
Self Drilling
#12-14
410 Stainless Steel
Plain
Standard
2"

Limited Quantity Available

$17.91 / pkg. of 50

Drilling Screw,#12-14,2 L,Pk 50
Catalog Page #  NA

Clearance Price:
$17.91 / pkg. of 50

Price: $35.70 / pkg. of 50

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • Material410 Stainless Steel
  • FinishPlain
  • Head ColorStandard
  • Length2"
  • Head Height0.155"
SDHW120750126
Self Drilling
#12-14
Case Hardened Steel
Zinc-Plated
Standard
3/4"

$16.64 / pkg. of 126

Drilling Screw,#12-14,3/4 L,Pk 126
Catalog Page #  2853 

Price: $16.64 / pkg. of 126

Technical Specs

  • Head TypeHex Washer
  • TypeSelf Drilling
  • Thread Size#12-14
  • MaterialCase Hardened Steel
  • FinishZinc-Plated
  • Head ColorStandard
  • Length3/4"
  • Drive TypeHex
  • Head Height0.155"-0.139"