Hex Self-Piercing Screw, Hex Washer Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Self-Piercing Screw, Hex Washer Head

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Self-Piercing Screw 
  • Head Type:Hex Washer 
  • Material:316 Stainless Steel 
  • Finish:Plain 
  • Size:#9 
  • Length:1" 
  • Drive Type:Hex 
Brand:G GRAINGER APPROVED VENDOR Price:$800-$900 

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #AvailabilityPrice Qty
3JGT9

Typically in Stock

$840.00 / pkg. of 1,000

Adding More Products