Skip Content

Hex Nut,Grade 8,1/4-20,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hex Nut, Grade 8,1/4-20, PK100

Price $8.10 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HDZ2
  • Mfr. Model # U04122.025.0001
  • UNSPSC # 31161727
  • Catalog Page # 2830
  • Shipping Weight 0.73 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1/4-20
  • TypeFull
  • MaterialCarbon Steel
  • FinishYellow Zinc-Plated
  • Grade8
  • Thread TypeUNC
  • Thread DirectionRight Hand
  • Width7/16"
  • Height7/32"
  • Rockwell HardnessC33 to C39
  • Meets/ExceedsASME B18.2.2/ SAE J995
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

how long?

the description gives dimensions for every measurement except for the most important one, the length of the threads.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about EEPghanistan is loaded.
Additional information about EEPghanistan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Part number 3HDZ2 is a hex nut, which means that the inside diameter will be ¼ inch with 20 threads per inch. This is the UNC (Unified National Course) thread specification. The outer dimension on the nut; measured from across the nut from “flat” to “flat” will be 7/16 inch. (This will also be the size of the wrench or socket used) The height will be 7/32 of an inch. There is no specification for “length” of the tread, as it is not applicable. However, if you are looking for a bolt or hex head cap screw, those are measured with a length specification. Please consider calling Grainger at 1-888-361-8649 to obtain assistance in selecting the proper version.
Thank you for using Grainger Ask and Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:44.035-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HDZ2, prod, sort_default
1 of 1
  • 2015-03-28T19:39:44.037-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HDZ2, prod, sort_default
1 of 1