Skip Content

Hex Locknut,M8 x 1.25,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hex Locknut, M8 x 1.25, PK50

TM

Price $25.90 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CB72
  • Mfr. Model # M51730.080.0001
  • UNSPSC # 31161716
  • Catalog Page # 2568
  • Shipping Weight 0.56 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A2 Stainless Steel
Comparable to 18-8 stainless steel and suited for outdoor use in moderate environments.
Metric Hex Locknuts with Nylon Insert
Resistant to loosening caused by vibration and hold mating parts in any position. Nylon inserts withstand temperatures up to 250°F.
Meet DIN 985 standard.
Note: Bulk quantities of some sizes are available on Grainger.com®

View More

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Stainless Steel
  • Finish Plain
  • Grade A2
  • Dia./Thread Size M8-1.25
  • Thread Type Metric Coarse
  • Thread Direction Right Hand
  • Width 13.00mm
  • Max. Height 8mm
  • Temp. (F) 250
  • Brinell Hardness 170
  • Application General Purpose, Resist Vibration
  • Meets/Exceeds DIN 985
  • Package Quantity 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.