Skip Content

Locknut,Nylon Insert,1/4-20,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Locknut, Nylon Insert, 1/4-20, PK100

Clearance Price $18.44 / pkg. of 100

Price $20.49 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PDG5
  • Mfr. Model # 3PDG5
  • UNSPSC # 31161716
  • Catalog Page # N/A
  • Shipping Weight 0.82 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHex Locknut
  • TypeWith Nylon Insert
  • Material304 Stainless Steel
  • Thread Size1/4-20
  • Size1/4-20
  • Thread TypeUNC
  • Thread DirectionRight Hand
  • Width7/16"
  • Height5/16"
  • Temp. (F)Up to 250
  • For Use With18-8 Bolts and Screws
  • ApplicationTo Reduce Vibration
  • Meets/ExceedsIFI 100/107
  • Package Quantity100

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
How long is this locknut supposed to last in operation?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about LONwaulu66 is loaded.
Additional information about LONwaulu66 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 3PDG5, nylon lock nut is designed for dampening vibration between the bolt and nut; and also provides a moisture seal. Because the threads of the mating bolt deform but do not cut into the nylon so nylon insert lock nuts may be re-used a limited number of times. These nuts are considered one-way lock nuts because they can only be installed one way, top up. The number of uses will depend on specific application and environment. Please consider calling Grainger to provide that detail. The phone number is 1-800-323-0620.

Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1