Skip Content

Hex Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Bushing

GRAINGER APPROVED VENDOR

Technical Specs

  • Fittings Sub-CategoryBushings 
  • ItemHex Bushing 
  • Connection TypeMNPT x FNPT 
  • Max. Pressure300 psi 
BrandGRAINGER APPROVED VENDOR 
Body Material
Please Select
Pipe Size
Please Select
Item #Body MaterialPipe SizeAvailabilityPrice Qty
1LTC5304 Stainless Steel1/4" x 1/8"

$2.82 / each

1LTC6304 Stainless Steel3/8" x 1/8"

$3.25 / each

1LTC7304 Stainless Steel3/8" x 1/4"

$3.02 / each

1LTC8304 Stainless Steel1/2" x 1/8"

$4.12 / each

1LTC9304 Stainless Steel1/2" x 1/4"

$3.70 / each

1LTE1304 Stainless Steel1/2" x 3/8"

$3.70 / each

1LTE2304 Stainless Steel3/4" x 1/8"

$6.05 / each

1LTE3304 Stainless Steel3/4" x 1/4"

$5.61 / each

1LTE4304 Stainless Steel3/4" x 3/8"

$5.61 / each

1LTE5304 Stainless Steel3/4" x 1/2"

$5.34 / each

1LTE7304 Stainless Steel1" x 1/4"

$7.96 / each

1LTE8304 Stainless Steel1" x 3/8"

$8.23 / each

1LTE9304 Stainless Steel1" x 1/2"

$7.80 / each

1LTF1304 Stainless Steel1" x 3/4"

$7.44 / each

1LTF2304 Stainless Steel1-1/4" x 1/4"

$15.06 / each

1LTF4304 Stainless Steel1-1/4" x 1/2"

$14.76 / each

1LTF5304 Stainless Steel1-1/4" x 3/4"

$14.27 / each

1LTF6304 Stainless Steel1-1/4" x 1"

$13.99 / each

1LTF7304 Stainless Steel1-1/2" x 1/4"

$18.01 / each

1LTF9304 Stainless Steel1-1/2" x 1/2"

$17.70 / each

1LTG1304 Stainless Steel1-1/2" x 3/4"

$16.76 / each

1LTG2304 Stainless Steel1-1/2" x 1"

$16.43 / each

1LTG3304 Stainless Steel1-1/2" x 1-1/4"

$16.76 / each

1LTG4304 Stainless Steel2" x 1/4"

Typically in Stock

$27.05 / each

1LTG6304 Stainless Steel2" x 1/2"

$27.05 / each

1LTG7304 Stainless Steel2" x 3/4"

$26.55 / each

1LTG8304 Stainless Steel2" x 1"

$25.60 / each

1LTG9304 Stainless Steel2" x 1-1/4"

$27.05 / each

1LTH1304 Stainless Steel2" x 1-1/2"

$25.10 / each

1LTH2304 Stainless Steel2-1/2" x 1-1/2"

Limited quantity available

$45.35 / each

1LTH3304 Stainless Steel2-1/2" x 2"

$43.80 / each

1LTH4304 Stainless Steel3" x 1"

Typically in Stock

$69.45 / each

1LTH5304 Stainless Steel3" x 1-1/2"

Typically in Stock

$69.45 / each

1LTH6304 Stainless Steel3" x 2"

$66.95 / each

1LTH7304 Stainless Steel3" x 2-1/2"

Typically in Stock

$68.25 / each

1LTH8304 Stainless Steel4" x 2"

Typically in Stock

$122.75 / each

1LTH9304 Stainless Steel4" x 3"

Typically in Stock

$122.75 / each

6JM05316 Stainless Steel1/4" x 1/8"

$2.88 / each

2TV81316 Stainless Steel3/8" x 1/8"

$4.23 / each

2TV82316 Stainless Steel3/8" x 1/4"

$3.92 / each

6JM34316 Stainless Steel1/2" x 3/8"

$4.18 / each

6JM66316 Stainless Steel3/4" x 1/2"

$6.01 / each

6JK47316 Stainless Steel1" x 3/4"

$8.88 / each

2TV83316 Stainless Steel1-1/4" x 1/2"

Typically in Stock

$22.34 / each

2TV84316 Stainless Steel1-1/4" x 3/4"

$22.34 / each

2TV85316 Stainless Steel1-1/4" x 1"

$18.93 / each

6JK23316 Stainless Steel1-1/2" x 1-1/4"

$19.59 / each

2TV86316 Stainless Steel2" x 1"

$31.20 / each

6JL12316 Stainless Steel2" x 1-1/2"

$29.15 / each

2TV87316 Stainless Steel2-1/2" x 2"

Typically in Stock

$63.35 / each

2TV88316 Stainless Steel3" x 2"

$79.75 / each

Adding More Products