Skip Content

 
Hex Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Bushing

GRAINGER APPROVED VENDOR


Technical Specs

  • Fittings Sub-CategoryBushings 
  • ItemHex Bushing 
  • Connection TypeMNPT x FNPT 
BrandGRAINGER APPROVED VENDOR 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Select items to compareView Compare
52 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Availability
Price
Qty
1MPN4
Galvanized Forged Steel
1/2" x 3/8"
3000 psi @ 72 Degrees F

$2.26 / each

Hex Reducing Bushing,1/2 x 3/8 In
Catalog Page #  3874 

Price: $2.26 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Forged Steel
  • Pipe Size1/2" x 3/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure3000 psi @ 72 Degrees F
1MPN5
Galvanized Forged Steel
3/4" x 1/2"
3000 psi @ 72 Degrees F

$2.72 / each

Hex Reducing Bushing,3/4 x 1/2 In
Catalog Page #  3874 

Price: $2.72 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Forged Steel
  • Pipe Size3/4" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure3000 psi @ 72 Degrees F
1MPN6
Galvanized Forged Steel
1" x 1/2"
3000 psi @ 72 Degrees F

$4.41 / each

Hex Reducing Bushing,1 x 1/2 In
Catalog Page #  3874 

Price: $4.41 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Forged Steel
  • Pipe Size1" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure3000 psi @ 72 Degrees F
1MPN7
Galvanized Forged Steel
1" x 3/4"
3000 psi @ 72 Degrees F

$4.41 / each

Hex Reducing Bushing,1 x 3/4 In
Catalog Page #  3874 

Price: $4.41 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Forged Steel
  • Pipe Size1" x 3/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure3000 psi @ 72 Degrees F
1MPN8
Galvanized Forged Steel
1-1/4" x 1"
3000 psi @ 72 Degrees F

$7.51 / each

Hex Reducing Bushing,1 1/4 x 1 In
Catalog Page #  3874 

Price: $7.51 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Forged Steel
  • Pipe Size1-1/4" x 1"
  • Connection TypeMNPT x FNPT
  • Max. Pressure3000 psi @ 72 Degrees F
1MPN9
Galvanized Forged Steel
1-1/2" x 1-1/4"
3000 psi @ 72 Degrees F

$8.44 / each

Hex Reducing Bushing,1 1/2 x 1 1/4 In
Catalog Page #  3874 

Price: $8.44 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Forged Steel
  • Pipe Size1-1/2" x 1-1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure3000 psi @ 72 Degrees F
1MPP1
Galvanized Forged Steel
2" x 1-1/2"
3000 psi @ 72 Degrees F

$15.31 / each

Hex Reducing Bushing,2 x 1 1/2 In
Catalog Page #  3874 

Price: $15.31 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Forged Steel
  • Pipe Size2" x 1-1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure3000 psi @ 72 Degrees F
5P874
Galvanized Malleable Iron
1/4" x 1/8"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$1.98 / each

Hex Bushing,1/4 x 1/8 In,Galvanized
Catalog Page #  3865 

Price: $1.98 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1/4" x 1/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P875
Galvanized Malleable Iron
3/8" x 1/8"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$1.71 / each

Hex Bushing,3/8 x 1/8 In,Galvanized
Catalog Page #  3865 

Price: $1.71 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3/8" x 1/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
1MPN3
Galvanized Malleable Iron
3/8" x 1/4"
300 psi @ 150 Degrees F WOG

$2.28 / each

Hex Reducing Bushing,3/8 x 1/4 In
Catalog Page #  3874 

Price: $2.28 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3/8" x 1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
5P876
Galvanized Malleable Iron
3/8" x 1/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$1.68 / each

Hex Bushing,3/8 x 1/4 In,Galvanized
Catalog Page #  3865 

Price: $1.68 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3/8" x 1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P877
Galvanized Malleable Iron
1/2" x 1/8"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$2.21 / each

Hex Bushing,1/2 x 1/8 In,Galvanized
Catalog Page #  3865 

Price: $2.21 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1/2" x 1/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P878
Galvanized Malleable Iron
1/2" x 1/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$1.95 / each

Hex Bushing,1/2 x 1/4 In,Galvanized
Catalog Page #  3865 

Price: $1.95 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1/2" x 1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P879
Galvanized Malleable Iron
1/2" x 3/8"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$1.97 / each

Hex Bushing,1/2 x 3/8 In,Galvanized
Catalog Page #  3865 

Price: $1.97 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1/2" x 3/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P880
Galvanized Malleable Iron
3/4" x 1/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$4.87 / each

Hex Bushing,3/4 x 1/4 In,Galvanized
Catalog Page #  3865 

Price: $4.87 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3/4" x 1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P881
Galvanized Malleable Iron
3/4" x 3/8"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$5.61 / each

Hex Bushing,3/4 x 3/8 In,Galvanized
Catalog Page #  3865 

Price: $5.61 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3/4" x 3/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P882
Galvanized Malleable Iron
3/4" x 1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$4.16 / each

Hex Bushing,3/4 x 1/2 In,Galvanized
Catalog Page #  3865 

Price: $4.16 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3/4" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P883
Galvanized Malleable Iron
1" x 3/8"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$5.97 / each

Hex Bushing,1 x 3/8 In,Galvanized
Catalog Page #  3865 

Price: $5.97 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1" x 3/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P884
Galvanized Malleable Iron
1" x 1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$5.22 / each

Hex Bushing,1 x 1/2 In,Galvanized
Catalog Page #  3865 

Price: $5.22 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P885
Galvanized Malleable Iron
1" x 3/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$4.87 / each

Hex Bushing,1 x 3/4 In,Galvanized
Catalog Page #  3865 

Price: $4.87 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1" x 3/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P886
Galvanized Malleable Iron
1-1/4" x 1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$6.85 / each

Hex Bushing,1 1/4 x 1/2 In,Galvanized
Catalog Page #  3865 

Price: $6.85 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1-1/4" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P887
Galvanized Malleable Iron
1-1/4" x 3/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$6.85 / each

Hex Bushing,1 1/4 x 3/4 In,Galvanized
Catalog Page #  3865 

Price: $6.85 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1-1/4" x 3/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P888
Galvanized Malleable Iron
1-1/4" x 1"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$6.78 / each

Hex Bushing,1 1/4 x 1 In,Galvanized
Catalog Page #  3865 

Price: $6.78 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1-1/4" x 1"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P889
Galvanized Malleable Iron
1-1/2" x 1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$8.83 / each

Hex Bushing,1 1/2 x 1/2 In,Galvanized
Catalog Page #  3865 

Price: $8.83 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1-1/2" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P890
Galvanized Malleable Iron
1-1/2" x 3/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$8.73 / each

Hex Bushing,1 1/2 x 3/4 In,Galvanized
Catalog Page #  3865 

Price: $8.73 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1-1/2" x 3/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P891
Galvanized Malleable Iron
1-1/2" x 1"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$7.84 / each

Hex Bushing,1 1/2 x 1 In,Galvanized
Catalog Page #  3865 

Price: $7.84 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1-1/2" x 1"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P892
Galvanized Malleable Iron
1-1/2" x 1-1/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$8.14 / each

Hex Bushing,1 1/2 x 1 1/4 In,Galvanized
Catalog Page #  3865 

Price: $8.14 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size1-1/2" x 1-1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P893
Galvanized Malleable Iron
2" x 1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$11.15 / each

Hex Bushing,2 x 1/2 In,Galvanized
Catalog Page #  3865 

Price: $11.15 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P894
Galvanized Malleable Iron
2" x 3/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$10.34 / each

Hex Bushing,2 x 3/4 In,Galvanized
Catalog Page #  3865 

Price: $10.34 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2" x 3/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P895
Galvanized Malleable Iron
2" x 1"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$10.43 / each

Hex Bushing,2 x 1 In,Galvanized
Catalog Page #  3865 

Price: $10.43 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2" x 1"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P896
Galvanized Malleable Iron
2" x 1-1/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$10.55 / each

Hex Bushing,2 x 1 1/4 In,Galvanized
Catalog Page #  3865 

Price: $10.55 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2" x 1-1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
5P897
Galvanized Malleable Iron
2" x 1-1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$9.63 / each

Hex Bushing,2 x 1 1/2 In,Galvanized
Catalog Page #  3865 

Price: $9.63 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2" x 1-1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ91
Galvanized Malleable Iron
2-1/2" x 1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$13.33 / each

Hex Bushing,2 1/2 x 1/2 In,Galvanized
Catalog Page #  3865 

Price: $13.33 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2-1/2" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ92
Galvanized Malleable Iron
2-1/2" x 3/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$13.33 / each

Hex Bushing,2 1/2 x 3/4 In,Galvanized
Catalog Page #  3865 

Price: $13.33 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2-1/2" x 3/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ93
Galvanized Malleable Iron
2-1/2" x 1"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$8.01 / each

Hex Bushing,2 1/2 x 1 In,Galvanized
Catalog Page #  3865 

Price: $8.01 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2-1/2" x 1"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ94
Galvanized Malleable Iron
2-1/2" x 1-1/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$8.01 / each

Hex Bushing,2 1/2 x 1 1/4 In,Galvanized
Catalog Page #  3865 

Price: $8.01 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2-1/2" x 1-1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ95
Galvanized Malleable Iron
2-1/2" x 1-1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$15.77 / each

Hex Bushing,2 1/2 x 1 1/2 In,Galvanized
Catalog Page #  3865 

Price: $15.77 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2-1/2" x 1-1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ96
Galvanized Malleable Iron
2-1/2" x 2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$15.26 / each

Hex Bushing,2 1/2 x 2 In,Galvanized
Catalog Page #  3865 

Price: $15.26 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size2-1/2" x 2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ78
Galvanized Malleable Iron
3" x 1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$19.43 / each

Hex Bushing,3 x 1/2 In,Galvanized
Catalog Page #  3865 

Price: $19.43 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ79
Galvanized Malleable Iron
3" x 3/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$11.25 / each

Hex Bushing,3 x 3/4 In,Galvanized
Catalog Page #  3865 

Price: $11.25 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3" x 3/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ80
Galvanized Malleable Iron
3" x 1"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$19.98 / each

Hex Bushing,3 x 1 In,Galvanized
Catalog Page #  3865 

Price: $19.98 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3" x 1"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ81
Galvanized Malleable Iron
3" x 1-1/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$10.30 / each

Hex Bushing,3 x 1 1/4 In,Galvanized
Catalog Page #  3865 

Price: $10.30 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3" x 1-1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ82
Galvanized Malleable Iron
3" x 1-1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$23.02 / each

Hex Bushing,3 x 1 1/2 In,Galvanized
Catalog Page #  3865 

Price: $23.02 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3" x 1-1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ83
Galvanized Malleable Iron
3" x 2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$22.25 / each

Hex Bushing,3 x 2 In,Galvanized
Catalog Page #  3865 

Price: $22.25 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3" x 2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ84
Galvanized Malleable Iron
3" x 2-1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$23.02 / each

Hex Bushing,3 x 2 1/2 In,Galvanized
Catalog Page #  3865 

Price: $23.02 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size3" x 2-1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ85
Galvanized Malleable Iron
4" x 3/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$36.65 / each

Hex Bushing,4 x 3/4 In,Galvanized
Catalog Page #  3865 

Price: $36.65 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size4" x 3/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ86
Galvanized Malleable Iron
4" x 1"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$21.34 / each

Hex Bushing,4 x 1 In,Galvanized
Catalog Page #  3865 

Price: $21.34 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size4" x 1"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ87
Galvanized Malleable Iron
4" x 1-1/4"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

Limited quantity available

$21.34 / each

Hex Bushing,4 x 1 1/4 In,Galvanized
Catalog Page #  3865 

Price: $21.34 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size4" x 1-1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ88
Galvanized Malleable Iron
4" x 1-1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$43.30 / each

Hex Bushing,4 x 1 1/2 In,Galvanized
Catalog Page #  3865 

Price: $43.30 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size4" x 1-1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ89
Galvanized Malleable Iron
4" x 2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$43.30 / each

Hex Bushing,4 x 2 In,Galvanized
Catalog Page #  3865 

Price: $43.30 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size4" x 2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ90
Galvanized Malleable Iron
4" x 2-1/2"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$21.34 / each

Hex Bushing,4 x 2 1/2 In,Galvanized
Catalog Page #  3865 

Price: $21.34 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size4" x 2-1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2WJ77
Galvanized Malleable Iron
4" x 3"
300 psi @ 150 Degrees F WOG
Low Lead Compliant
Certified Low Lead Compliant

$43.30 / each

Hex Bushing,4 x 3 In,Galvanized
Catalog Page #  3865 

Price: $43.30 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialGalvanized Malleable Iron
  • Pipe Size4" x 3"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi @ 150 Degrees F WOG
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant