Skip Content

Hex Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Bushing

GRAINGER APPROVED VENDOR

Technical Specs

  • Fittings Sub-CategoryBushings 
  • ItemHex Bushing 
  • Class150 
  • Connection TypeMNPT x FNPT 
Brand:G GRAINGER APPROVED VENDOR 
Body Material
Please Select
Pipe Size
Please Select
Item #Body MaterialPipe SizeAvailabilityPrice Qty
5P507Black Malleable Iron1/4" x 1/8"

$1.70 / each

5P508Black Malleable Iron3/8" x 1/8"

$1.47 / each

5P509Black Malleable Iron3/8" x 1/4"

$1.22 / each

5P510Black Malleable Iron1/2" x 1/8"

$2.01 / each

5P511Black Malleable Iron1/2" x 1/4"

$1.77 / each

5P512Black Malleable Iron1/2" x 3/8"

$1.77 / each

5P513Black Malleable Iron3/4" x 1/4"

$3.00 / each

5P514Black Malleable Iron3/4" x 3/8"

$3.00 / each

5P515Black Malleable Iron3/4" x 1/2"

$3.17 / each

5P516Black Malleable Iron1" x 3/8"

$3.90 / each

5P517Black Malleable Iron1" x 1/2"

$3.38 / each

5P518Black Malleable Iron1" x 3/4"

$3.38 / each

5P519Black Malleable Iron1-1/4" x 1/2"

$4.86 / each

5P520Black Malleable Iron1-1/4" x 3/4"

$4.86 / each

5P521Black Malleable Iron1-1/4" x 1"

$4.71 / each

5P522Black Malleable Iron1-1/2" x 1/2"

$5.06 / each

5P523Black Malleable Iron1-1/2" x 3/4"

$5.06 / each

5P524Black Malleable Iron1-1/2" x 1"

$4.91 / each

5P525Black Malleable Iron1-1/2" x 1-1/4"

$5.77 / each

5P526Black Malleable Iron2" x 1/2"

$7.96 / each

5P527Black Malleable Iron2" x 3/4"

$6.24 / each

5P528Black Malleable Iron2" x 1"

$6.24 / each

5P529Black Malleable Iron2" x 1-1/4"

$6.20 / each

5P530Black Malleable Iron2" x 1-1/2"

$7.51 / each

2WV14Black Malleable Iron2-1/2" x 3/4"

Typically in Stock

$12.52 / each

2WV15Black Malleable Iron2-1/2" x 1"

$12.52 / each

2WV16Black Malleable Iron2-1/2" x 1-1/4"

Typically in Stock

$14.38 / each

2WV17Black Malleable Iron2-1/2" x 1-1/2"

$14.38 / each

2WV18Black Malleable Iron2-1/2" x 2"

$13.89 / each

2WU90Black Malleable Iron3" x 1/2"

Typically in Stock

$18.22 / each

2WU91Black Malleable Iron3" x 3/4"

Typically in Stock

$18.22 / each

2WU92Black Malleable Iron3" x 1"

$18.22 / each

2WU93Black Malleable Iron3" x 1-1/4"

Typically in Stock

$20.96 / each

2WU94Black Malleable Iron3" x 1-1/2"

$20.96 / each

2WU95Black Malleable Iron3" x 2"

$20.25 / each

2WU96Black Malleable Iron3" x 2-1/2"

$20.96 / each

2WU97Black Malleable Iron4" x 3/4"

Typically in Stock

$34.35 / each

2WU98Black Malleable Iron4" x 1"

Typically in Stock

$34.35 / each

2WV10Black Malleable Iron4" x 1-1/2"

Typically in Stock

$39.55 / each

2WV11Black Malleable Iron4" x 2"

$39.55 / each

2WV12Black Malleable Iron4" x 2-1/2"

Typically in Stock

$39.55 / each

2WU89Black Malleable Iron4" x 3"

$39.55 / each

2WV13Malleable Iron2-1/2" x 1/2"

Typically in Stock

$11.84 / each

2WU99Malleable Iron4" x 1-1/4"

Typically in Stock

$37.30 / each

Adding More Products