Skip Content

 
Hex Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Bushing


Technical Specs

  • Fittings Sub-Category Bushings 
  • Item Hex Bushing 
  • Body Material Red Brass 
  • Connection Type MNPT x FNPT 
  • Max. Pressure 125 psi 
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $5-$10 
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
1VFX6
3/4" x 1/8"

$9.13 / each

Enter location to check availability
Catalog Page #  3475 

Price $9.13 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 3/4" x 1/8"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
1VFX8
3/4" x 1/4"

$5.06 / each

Enter location to check availability
Catalog Page #  3475 

Price $5.06 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 3/4" x 1/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
1VFY1
3/4" x 3/8"

$5.53 / each

Enter location to check availability
Catalog Page #  3475 

Price $5.53 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 3/4" x 3/8"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
1VFY3
3/4" x 1/2"

$5.26 / each

Enter location to check availability
Catalog Page #  3475 

Price $5.26 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 3/4" x 1/2"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
6RCW4
3/4" x 1/2"
Low Lead Compliant
Certified Low Lead Compliant

$5.18 / each

Enter location to check availability
Catalog Page #  3476 

Price $5.18 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 3/4" x 1/2"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1VFY5
1" x 1/4"

$9.34 / each

Enter location to check availability
Catalog Page #  3475 

Price $9.34 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 1" x 1/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
1VFY7
1" x 3/8"

$9.72 / each

Enter location to check availability
Catalog Page #  3475 

Price $9.72 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 1" x 3/8"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
1VFY9
1" x 1/2"

$9.16 / each

Enter location to check availability
Catalog Page #  3475 

Price $9.16 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 1" x 1/2"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
6RCW5
1" x 1/2"
Low Lead Compliant
Certified Low Lead Compliant

$9.42 / each

Enter location to check availability
Catalog Page #  3476 

Price $9.42 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 1" x 1/2"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1VFZ2
1" x 3/4"

$8.90 / each

Enter location to check availability
Catalog Page #  3475 

Price $8.90 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 1" x 3/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
6RCW6
1" x 3/4"
Low Lead Compliant
Certified Low Lead Compliant

$8.48 / each

Enter location to check availability
Catalog Page #  3476 

Price $8.48 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Hex Bushing
  • Body Material Red Brass
  • Pipe Size 1" x 3/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 125 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms