Skip Content

Hex Bushing,3/4 x 1/2 In,304 SS,150 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hex Bushing, 3/4 x 1/2 In, 304 SS, 150 PSI

Price $5.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LTE5
  • Mfr. Model # 1LTE5
  • UNSPSC # 40142314
  • Catalog Page # 3883
  • Shipping Weight 0.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHex Bushing
  • Body Material304 Stainless Steel
  • Pipe Size3/4" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure300 psi
  • Max. Steam Pressure150 psi
  • StandardsMaterial Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
How can we improve our Technical Specifications?

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    NEED ½" NPT FEMALE X ¾" NPT MALE HEX BUSHING THAT DOES. (SOUR GAS SERVICE)
    1 year, 6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about THOMASRCOBB is loaded.
    Additional information about THOMASRCOBB could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    This hex bushing does not meet NACE MR0175 or sour gas service unfortunately we do not offer one that does.
    1 year, 6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-04T20:08:24.289-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1LTE5, prod, sort_default
    1 of 1
    • 2015-05-04T20:08:24.291-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1LTE5, prod, sort_default
    1 of 1