Skip Content

Automatic Single Compactor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Automatic Single Compactor

Price $7,516.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5DNL5
  • Mfr. Model # 5DNL5
  • UNSPSC # 22101605
  • Catalog Page # N/A
  • Shipping Weight 343.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy-Duty, Automatic Single Compactor with Rotating Mold
  • Type Marshall
  • Mold Diameter 4"
  • Foot Type Tapered
  • Input Power 115V 60Hz
  • Overall Height 65"
  • Overall Width 24"
  • Overall Depth 21"
  • Hammer Freefall Distance 18"
  • Complies With ASTM D6926, D5581, AASHTO T245 and PTM705
  • Special Features Digital Counter, Rotating Base
  • Includes (1) Stability Mold, (1) Package of Paper Discs and Instructions
  • Manufacturers Warranty Length 6 Months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.