Skip Content

Heavy Duty Shelter,20 Ft. X 10 Ft. 8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heavy Duty Shelter, 20 Ft. X 10 Ft. 8 In.

Price $601.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11C542
  • Mfr. Model # 11C542
  • UNSPSC # 49121503
  • Catalog Page # 1388
  • Shipping Weight 171.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeavy Duty Shelter
  • Length20 ft.
  • Width10 ft. 8"
  • Center Height10 ft.
  • Side Height6 ft. 8"
  • ColorWhite
  • Material6 oz. UV Polyethylene
  • Frame MaterialSteel
  • Fire RatingFR5
  • Leg Outside Dia.2"
  • Door Height7 ft. 8"
  • Door Width9 ft.
  • IncludesFrame, Roof Cover, Sidewalls, Bungees, Foot Plates (8), Stakes (8) Reinforce Wire
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 11C542

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I see it has small windows , but, can you use without sidewalls also? or how do sidewalls work are they permanetly down?
1 year ago
by
Read all my Q&A
 
Please wait while more information about JohnnyB1480 is loaded.
Additional information about JohnnyB1480 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
the walls are designed to be down on this item.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:17.834-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C542, prod, sort_default
1 of 1
  • 2015-05-22T19:58:17.836-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C542, prod, sort_default
1 of 1