Skip Content

Nylon Heat Set Rope, 3/8" Rope Dia., 600 ft. Length, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Nylon Heat Set Rope, 3/8" Rope Dia., 600 ft. Length, White

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5DNG1
  • Mfr. Model # 5DNG1
  • UNSPSC # 31151504
  • Catalog Page # N/A
  • Shipping Weight 22.38 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy duty, heat set nylon rope is ideal in rigging applications. It can absorb sudden shock loads that would break ropes made of other fibers.

The heat set process reduces rope shrinkage. The nylon fibers are also rotproof, with very good resistance to abrasion and ultraviolet (UV) rays.

Heat set nylon lasts 4 to 5 times longer than natural fiber ropes. It also resists oils, gasoline, grease, marine growth, and nonacidic chemicals.

View More

Technical Specs

  • Item Heat Set Rope
  • Rope Material Nylon
  • Rope Application Rigging
  • Rope Construction Twisted
  • Rope Dia. 3/8"
  • Length 600 ft.
  • Working Load Limit 278 lb.
  • Tensile Strength 3340 lb.
  • Package Type Reel
  • Color White
  • Standards Cordage Institute
  • Performance Property Heavy Duty
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.