Skip Content

 
Handle Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handle Magnet


Technical Specs

  • ItemHandle Magnet 
Max. Lifting Capacity
Please Select
Magnet Length
Please Select
Magnet Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Max. Lifting Capacity
Magnet Length
Magnet Width
Price
Qty
Please use Qty box to add item(s) to cart.
7214
100 lb.
1"
6"

$16.16 / each

Enter location to check availability
Handle Magnet,Steel,100 lb,1L x 6W x 4H
Catalog Page #  NA

Price $16.16 / each

Technical Specs

  • ItemHandle Magnet
  • Max. Lifting Capacity100 lb.
  • Magnet Length1"
  • Magnet Width6"
7210
150 lb.
5"
2"

$26.25 / each

Enter location to check availability
Handle Magnet,Steel,150 lb,5L x 2W x 5H
Catalog Page #  NA

Price $26.25 / each

Technical Specs

  • ItemHandle Magnet
  • Max. Lifting Capacity150 lb.
  • Magnet Length5"
  • Magnet Width2"
7211
225 lb.
5"
2"

$50.90 / each

Enter location to check availability
Handle Magnet,Steel,225 lb,5L x 2W x 5H
Catalog Page #  NA

Price $50.90 / each

Technical Specs

  • ItemHandle Magnet
  • Max. Lifting Capacity225 lb.
  • Magnet Length5"
  • Magnet Width2"
07212
25 lb.
1-1/8"
3/4"

$8.96 / each

Enter location to check availability
Handle Magnet,Steel,25 lb,3/4 Wx1-1/8L
Catalog Page #  NA

Price $8.96 / each

Technical Specs

  • ItemHandle Magnet
  • Max. Lifting Capacity25 lb.
  • Magnet Length1-1/8"
  • Magnet Width3/4"
7213
50 lb.
2"
3/4"

$12.01 / each

Enter location to check availability
Handle Magnet,Steel,50 lb,2Lx3/4Wx2H
Catalog Page #  NA

Price $12.01 / each

Technical Specs

  • ItemHandle Magnet
  • Max. Lifting Capacity50 lb.
  • Magnet Length2"
  • Magnet Width3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More