Skip Content

Hand Stretch Wrap, Clear, 1500 ft. Length, 18" Width, 80 Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Stretch Wrap, Clear, 1500 ft. Length, 18" Width, 80 Gauge

Price $32.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15A936
  • Mfr. Model # 15A936
  • UNSPSC # 24141501
  • Catalog Page # 1998
  • Shipping Weight 9.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multilayer film technology offers greater strength, while maintaining high clarity. 3" core. Dispenser No. 5A414 available separately.

View More

Technical Specs

  • Item Hand Stretch Wrap
  • Style Cast
  • Grade Conventional
  • Color Clear
  • Material Linear Low Density Polyethylene
  • Gauge 80
  • Length 1500 ft.
  • Width 18"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.3 out of 5 by 4reviewers.
Rated 4 out of 5 by We tried some wrap for much cheaper price from another vendor and it was just that. CHEAP! We are more than happy with this wrap and we use it mostly for pallets. No issues but wish they would offer it in different colors. June 11, 2014
Rated 3 out of 5 by If you are wrapping for cosmetic reasons, or for lightweight materials, this should be ok.A small amount of tension and/or puncture causes this product to tear. My rep is working on finding me the right product, and that is why Grainger rocks. April 16, 2014
Rated 5 out of 5 by This wrap surpassed our expectations. It is strong enough to hold pallet loads together with a single wrap, is very clear and unrolls well without making a loud noise.This product works best WITHOUT a hand held dispenser and unrolls best while holding inside the cardboard spool with gloved hands.The best stretch wrap we have ever used. Is strong and Removes easily. Well worth the cost! August 12, 2013
Rated 1 out of 5 by I was sorely dissapointed at how easily it breaks / rips when wrapping.The only tension I appiled was the force it took to unroll the material from the spool, and it still did not suit my minimal needs. September 20, 2012
  • 2016-02-08 T19:57:55.704-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_15A936, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.