Skip Content

Letter and Number Set,3/8 In. H ,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Letter and Number Set, 3/8 In. H , Steel

Price $213.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CDY3
  • Mfr. Model # 2CDY3
  • UNSPSC # 23172006
  • Catalog Page # 2604
  • Shipping Weight 9.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLetter and Number Set
  • Character Height3/8"
  • Shank Length2-13/16"
  • Shank Size Square1/2"
  • MaterialSteel
  • Hardness58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
  • Case MaterialPlastic
  • Impression Letter TypeStandard
  • IndicationCharacter and Size are Marked on Thumb Side
  • Includes(36) Pieces - A thru Z, an Ampersand and 0 thru 8 with 6 Serving as 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

General Purpose
For medium- and light-duty marking. Capable of imprinting metals up to a hardness of 15 Rockwell C.
Steel Hand Stamps
Use to permanently mark tools, components, locks, and various metals. Character and size are indicated on the thumb side.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Do you make personalized stamps?

I'm looking for an (E) stamp that is 1/4" X 3/8" x 1". I would like for the back straight line of The E not to be touching the other 3 lines of the E.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Hipshooter is loaded.
Additional information about Hipshooter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:35:01.770-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CDY3, prod, sort_default
1 of 1
  • 2015-07-03T20:35:01.771-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CDY3, prod, sort_default
1 of 1