Skip Content

Hand Drum Pump,Piston,Steel,1/2In OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Drum Pump, Piston, Steel, 1/2In OD

Price $42.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9GCX1
  • Mfr. Model # 1460
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 2.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Pump Body Material Steel
  • Wetted Materials Carbon Steel, Polyethylene, neoprene
  • Seal Material Polyethylene
  • Gasket Material Polyethylene
  • Discharge Tubing Material Carbon steel
  • Piston Material Polyethylene
  • For Use On 15, 30 and 55 gal.
  • GPM 2
  • Maximum Head 3 ft.
  • Max. Temp. 140 Degrees F
  • Ounces per Stroke 8 oz.
  • Max. Viscosity 650 Cps
  • Max. GPM for Oil 2
  • Max. GPM for Water 2
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Discharge Tube Outlet OD Size 9/16"
  • Discharge Tube Length 6"
  • Suction Tube Length 22"
  • Suction Tube Outlet O.D. Size 9/16"
  • Suction Tube Type Polyethylene
  • Overall Length 45"
  • Metered No
  • Adapter Type Bung
  • Adapter Material Polyethylene
  • Adapter Dia. 2"
  • Application For Dispensing Liquids Compatible with Polyethylene, Carbon Steel and Neoprene
  • Features Complete Looped Handle Can Be Locked for Safety
  • Includes 2" Bung Adapter and Polyethylene Intake Tube
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.